Shop All Toys & Games
Smart Monkey Toys
Giant Timber Blocks, 16 Pieces
Mfr # 5016
Zoro # G7613804
product price: $41.85
/ea
$41.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Burlywood
- Recommended Age 2-6 Years
- Includes 16 blocks
- Recommended Grade Grade PK-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smart Monkey Toys
- MFR # 5016
- Zoro # G7613804
- UPC # 94922141156
- Country of Origin United States
- Category Toys & Games
Details
Color | Burlywood |
Recommended Age | 2-6 Years |
Includes | 16 blocks |
Recommended Grade | Grade PK-1 |
Description
Creative builders will spend hours designing and constructing their own buildings or houses with this sturdy and durable cardboard construction set. Set includes 16 large cardboard "timber" blocks. This set can be used with other ImagiBrick Giant Building Block sets for really GIANT fun! Made from 50% recycled cardboard.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Sheets, 40" x 40", Kraft, 5 /Bundle (55VK06)
- HAMMERMILL Colors Print Paper, 20lb, 8.5 x 11, Lilac, PK5000, 5000PK (102269)
- TAPE LOGIC Tape Logic® Labels, "Mixed Pallet", Fluorescent Yellow, 500/Roll (DL2481)
- BSC PREFERRED 28 x 4 x 4'' Long Corrugated Boxes, 25PK (S-21037)
- SMART MONKEY TOYS ImagiBRICKS™ Giant Rainbow Building Block Set, 24 Pieces (4024)
- SMART MONKEY TOYS ImagiBRICKS™ Giant Building Block Set, 24 Pieces (1024)
- SMART MONKEY TOYS ImagiBRICKS™ Giant Building Block Set, 40 Pieces (1040)
- SMART MONKEY TOYS Design A Block Set (6016)
- SMART MONKEY TOYS ImagiBRICKS™ Giant Building Block Set, 16 Pieces (1016)
- BRIARPATCH I SPY Fantasy Puzzle (UG33862)
- BORDERS UNLIMITED Borders Unlimited 90033 Sweet Dreams Furry Friends Cloud Bunny with Teal Ribbon for 3 Plus Years Old Children (90033)
- Smart Monkey Toys Toys & Games