Shop All Combustion Analyzer Accessories
This Product is Discontinued
Smart Lab Funnel
Disposable Lab Funnel, Paper, 170mm H, PK25 (Discontinued)
Mfr # 19630
Zoro # G4664484
This Product is Discontinued
Key Features
- Material Clay Coated Paper
- For Use With Powder And Liquids
- Height 170 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smart Lab Funnel
- MFR # 19630
- Zoro # G4664484
- UPC # 713757576628
- Country of Origin United States
- Category Combustion Analyzer Accessories
Dimensions
Height | 170 mm |
Details
Item | Disposable Lab Funnel |
Material | Clay Coated Paper |
For Use With | Powder And Liquids |
Description
Disposable Lab Funnel, Material Clay Coated Paper, For Use With Powder And Liquids, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.