Shop All Portable Label Makers & Printers
Smart-Jet
Portable Label Printer, SMART-JET Series, Single Color Capability
Mfr # 80000-HAND
Zoro # G7612737
product price: $1,995.00
/ea
Free Shipping & Returns
$1,995.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series SMART-JET
- Maximum Print Speed 70 m/min
- Color Printing Capability Single Color
- Printhead Resolution 300 dpi
- For Use With Ink Cartridges
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smart-Jet
- MFR # 80000-HAND
- Zoro # G7612737
- Country of Origin Viet Nam
- Category Portable Label Makers & Printers
Dimensions
Font Size | 5 pt. to 36 pt. |
Overall Height | 1/2 in |
Overall Length | 4 1/4 in |
Battery Size | 1500 (mAh) |
Overall Width | 4 in |
Minimum Character Height | 0.07 in |
Minimum Font Size | 5 pt. |
Maximum Font Size | 36 pt. |
Printable Area Height | 1/2 in |
Maximum Character Height | 0.5 in |
Description
Handheld Inkjet Coder, Lines of Print 6, Maximum Character Height 0.5 in, Maximum Font Size 36 pt., Compatible Surfaces Cardboard, Cement, Glass, Lumber, Metal, Plastic, Minimum Font Size 5 pt., Minimum Character Height 0.07 in, Print Color Black, Color Printing Capability Multi-Color, Ink Solvent Base Water/Solvent, Input Method Bluetooth, PC, Wireless Keyboard, Application Barcodes, Prints High Quality Logos, Battery Size 1500 (mAh), Color Black, Display Monochrome LCD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 6000 Series Respirator Cartridge, 2PK (RSP610)
- PIP Chin Strap (280-HP1491CS)
- ZORO SELECT Marking Tape, Striped, Black/White, 2" W (ZRS2X5BW)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Blue (477478)
- DYMO Rhino Industrial Label Maker, 1 Line, 4.06 x 8.46 x 2.24 (1835374)
- BRADY Portable Label Printer Kit, BMP51 Series, Single Color Capability (BMP51-KIT-LS)
- BROTHER P-Touch Business Expert Connected Label Maker w/2 Rolls Sample Tapes, 30 mm/s Print Speed, 7.4x7x2.8 (PTD460BTVP)
- EPSON Label Printer Kit, 3/4" Max Label W (LW-PX300VP)
- DYMO Portable Label Printer Kit, Rhino, Industrial Label Maker With Carry Case, Single Color (1756589)
- BROTHER Portable Label Printer, P-Touch EDGE Series, Single Color Capability (PT E300)
- BRADY Portable Label Printer Kit, BMP51 Series, Single Color Capability (BMP51-KIT-GI)
- Smart-Jet Portable Label Makers & Printers