Smart-Fab 48 In. x 40 Ft. Non-Woven Fabric Roll; Dark Purple
Mfr # 1394899
Zoro # G804142132
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smart-Fab
- MFR # 1394899
- Zoro # G804142132
- Country of Origin Israel
- Category Arts & Crafts
Description
Smart-Fab Non-Woven Fabric Roll measuring 48 x 40 ft. in dark purple is an innovative artistic and educational medium. It's bold, brilliant colors are in the material itself, so they won't fade and look great from either side. Soft and pliable yet strong and durable, smart-fab won't rip, fray or wear out, yet it's easy to cut, fold, twist, crimp, ruffle and glue. The cloth-like texture makes it pleasant to handle, yet firm enough to be used in 3-D creations and it is great for outdoor use. It is water and wear resistant but can be easily colored with paints, crayons, markers and all popular art media. Roll is also convenient to store, supplied in rolls that fit standard paper roll racks.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reclosable Poly Bag Zipper Seal 15" x 12", 2 mil, Clear, Pk1000 (5CNH3)
- AVERY DENNISON Numerical Index Tab-74, 8-1/2 x 11", White, PK25 (01074)
- ZORO SELECT Hanging Folder Index Tabs, 2 In, PK25 (UNV42215)
- SHURTAPE Packaging Tape, 48mm W, 100m L, PK6 (HP 200)
- SMART-FAB Smart-Fab 1U384804040 Smart Fab Disposable Fabric 48 x 40 roll Blue (1U384804040)
- BAZIC PRODUCTS 1 in. Black Color Alphabet Stickers; 6 Sheets - Case of 24 (3824)
- PACON Classic Card Stock, 5 Assorted Colors, 8.5" x 11", PK100 (101189)
- TREND ENTERPRISES I Heart Metal Stars superShapes Stickers - Large, PK720 (T46354)
- PACON Rainbow Kraft Paper, 36"x1000ft., Pink (63260)
- BRASSCRAFT S+Gascn3/8Id1/2M1/2F36 (CSSD45R-36 P)
- READY 2 LEARN Textured Art Tools, Set 1, 4 Pieces (CE6667)
- Smart-Fab