Smart-Fab 48 In. x 40 Ft. Non-Woven Fabric Roll; Dark Blue
Mfr # 1394898
Zoro # G504142203
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smart-Fab
- MFR # 1394898
- Zoro # G504142203
- Country of Origin Israel
- Category Arts & Crafts
Description
Smart-Fab Non-Woven Fabric Roll measuring 48 x 40 ft. in dark blue is an innovative artistic and educational medium. It's bold, brilliant colors are in the material itself, so they won't fade and look great from either side. Soft and pliable yet strong and durable, smart-fab won't rip, fray or wear out, yet it's easy to cut, fold, twist, crimp, ruffle and glue. The cloth-like texture makes it pleasant to handle, yet firm enough to be used in 3-D creations and it is great for outdoor use. It is water and wear resistant but can be easily colored with paints, crayons, markers and all popular art media. Roll is also convenient to store, supplied in rolls that fit standard paper roll racks.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMOSAFE Bottle Shipper, 8 x 6 x 7 In, PK12 (413)
- SEE ALL INDUSTRIES Blank Tag, 1-1/2 x 1-1/2 In, Silver, PK25 (TAG-1.5)
- BRECKNELL ElectroSamson Hand Held Digital Scale, 99 lb x 0.1 lb (816965007493)
- ZORO SELECT DOT Label, White/Green, 4 In. W, PK25 (8EYG7)
- SMART-FAB Smart-Fab 1U384804040 Smart Fab Disposable Fabric 48 x 40 roll Blue (1U384804040)
- THINKANDPLAY 8 x 9.5 in. Antique Style Earring Display (TH1104994)
- SARGENT ART Jumbo Sidewalk Chalk Bucket, 20 Pieces Per Set, 120PK (665097)
- PENTEL Pentel Of America PENPHN25 Pentel Oil Pastels 25 Ct (PENPHN25)
- TEACHER CREATED RESOURCES Gold Stars Foil Stickers, 294 Per Pack, PK12 (1276)
- SAX Liquid Washable Watercolor Paints, 8 Ounces, Assorted Fluorescent Colors, 8 PK (1567859)
- SAX EXCLUSIVE Premium Pre-Cut Mat, 8 x 10 Inches, Black, Pack of 10 PK (409657)
- Smart-Fab