Smart-Fab 1567875 36 in. x 600 ft. Disposable Craft Fabric Rolls; Cream
Mfr # 1567875
Zoro # G304163415
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smart-Fab
- MFR # 1567875
- Zoro # G304163415
- UPC # 816266010314
- Country of Origin Israel
- Category Fabric & Sewing
Description
Smart-Fab is an innovative non-woven fabric that is easy to cut, fold, glue, sew, staple and even paint or draw on. Smart-Fab is strong yet flexible, doesn't fray and is recyclable. Jumbo 36 inch wide rolls contain 600 feet of fabric for handling the biggest projects, including decorating large spaces such as party halls and auditoriums, decorative table coverings, stage design and outdoor special events and event area dividers. Weighing only 14 pounds, rolls are easy to handle, and they fit into standard paper roll racks. 36 inch wide roll contains 600 feet of cream fabric.
Specifications- Color: Cream
- Safety: No Choke Hazard
- Allergens: Contains No Allergens
- Size: 36 in. x 600 ft.
- Weight: 14 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALIN CO Baling Wire, 0.041 Dia, 1115 ft. (08-0410-005S)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 48" W (56KZ03)
- XEROX Printing Paper, 24lb, 98B, 11X17, Wht, PK500 (3R11543)
- BROTHER Scanner, Document Type, 110/120VAC, Gray (ADS1250W)
- CRICUT Joy StandardGrip Machine Mat, 4.5 x 12, Green (2007932)
- PEARL Draw Cord Elastic, White 1-1/4", PK4, 1.5 Height, 4 Width (M4055-125-10)
- MASTER GARDNER Master Gardner 184805 3 x 100 ft. Green Thumb Land Fabric; Black (184805)
- CORDURA Cordura 1000 6 Nylon & Polyurethane Coated Fabric; White (CORDU6)
- WEATHERMAX WeatherMax 29346 80 in. Saturamax Awning Fabric; Pacific Blue (WEATHM8029346)
- FEIYUE Feiyue FESM-550N 0.75 HP 550W Variable Speed Servo Motor for Sewing Machine (FESM-550N)
- Z GRILLS 60 in. Canvas Untreated Fabric; 10 Duck - 15 oz (CANU1560W)
- Smart-Fab