Shop All Bulletin Boards
Smart-Fab
Smart-Fab 1567869 48 in. x 24 ft. Opaque Bulletin Board Background; Yellow
Mfr # 1567869
Zoro # G903694334
product price: $50.69
/ea
$50.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smart-Fab
- MFR # 1567869
- Zoro # G903694334
- Country of Origin Israel
- Category Bulletin Boards
Description
Smart-Fab Opaque Bulletin Board Background rolls on flat, stays smooth and deliver outstanding results. The double-thick background is durable and self-healing, allowing pin, staple and thumbtack holes to disappear so you can reuse backgrounds. Smart-Fab backgrounds are flexible, strong, easy to work with, and they're recyclable. Fabric roll measures 24 feet of 48 inches.
Specifications- Color: Yellow
- Safety: No Choke Hazard
- Allergens: Contains No Allergens
- Size: 48 in. x 24 ft.
- Weight: 1.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALITY PARK Applicator, Envelope Glue (46065)
- MILWAUKEE TOOL Milwaukee® INKZALL™ White Liquid Paint Marker 1-Piece (48-22-3712)
- PARTNERS BRAND Paper Twist Ties, 12" x 5/32", Red, 2000/Case (PBT12R)
- BOX PACKAGING Global Industrial„¢ Shipping Tag #1, 2-3/4"L x 1-3/8"W, Light Blue, 1000/Pack (G11011B)
- GHENT Rubber Bulletin Board 48-1/2"x144.5", Aluminum Frame (ATR412-CF)
- MASTERVISION Fabric Bulletin Board 24x18", Black (FB0471168)
- QUARTET Magnetic Fabric Bulletin Board 36"W x 24"H (MB543A)
- QUARTET Classic Cork Bulletin Board 36"x24", Oak (303)
- LORELL Cork Bulletin Bars, 24", Self-Sealing Strip, 3/BD, Aluminum PK (LLR49533BD)
- FLIPSIDE Cork Roll, 4ft x 12ft, 6mm Thick (38007)
- QUARTET Cork Bulletin Board 18"H x 24"W (2301GGS)
- Smart-Fab Bulletin Boards