Shop All Bulletin Boards
Smart-Fab
Smart-Fab 1567867 48 in. x 24 ft. Opaque Bulletin Board Background; Black
Mfr # 1567867
Zoro # G703694527
product price: $50.55
/ea
$50.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smart-Fab
- MFR # 1567867
- Zoro # G703694527
- Country of Origin Israel
- Category Bulletin Boards
Description
Smart-Fab Opaque Bulletin Board Background rolls on flat, stays smooth and deliver outstanding results. The double-thick background is durable and self-healing, allowing pin, staple and thumbtack holes to disappear so you can reuse backgrounds. Smart-Fab backgrounds are flexible, strong, easy to work with, and they're recyclable. Fabric roll measures 24 feet of 48 inches.
Specifications- Color: Black
- Safety: No Choke Hazard
- Allergens: Contains No Allergens
- Size: 48 in. x 24 ft.
- Weight: 1.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cork Bulletin Board 48"H x 72"W (2RXF4)
- QUARTET Cork Bulletin Board 24"H x 36"W (S733GGS)
- GOODWRAPPERS Goodwrappers® Premium Stretch Film, 30" x 80 Gauge x 1000', Purple, 4/Case (GOOD3080BEM)
- PARTNERS BRAND 4" x 4" White Block Reclosable Poly Bags, 4 mil, Clear, PK 1000 (PB3988)
- QUARTET Fabric Bulletin Board 48x36", Black (7684BK)
- FLIPSIDE Cork Message Bars, 2in x 20in, PK12 (10060)
- UNIVERSAL Cork Bulletin Bar, Brown, 36 x 1 (UNV43436)
- LORELL Cork Bulletin Bars, 36", Self-Sealing Strip, 3/BD, Aluminum PK (LLR49534BD)
- ZORO SELECT Cork Bulletin Board 36"H x 48"W (1NUL3)
- QUARTET Fabric Bulletin Board 24"H x 36"W (B443A)
- GHENT Cork Bulletin Board 36"H x 48"W (1334-1)
- Smart-Fab Bulletin Boards