Shop All Bulletin Board & Classroom Decorations
Smart-Fab
Disposable Art & Decoration Fabric, Sky Blue, 48" x 40ft Roll
Mfr # 1U384804042
Zoro # G5631386
product price: $22.59
/ea
$22.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Sky Blue
- Recommended Grade PK+
- Material Non-Woven Fabric
- Recommended Age 4+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smart-Fab
- MFR # 1U384804042
- Zoro # G5631386
- UPC # 816266012424
- Country of Origin Israel
- Category Bulletin Board & Classroom Decorations
Details
Color | Sky Blue |
Recommended Grade | PK+ |
Material | Non-Woven Fabric |
Recommended Age | 4+ Years |
Description
Smart-Fab is the smart alternative to paper and cloth. Available in brilliant, non-fading colors. It's innovative non-woven fabric that's easy to cut, fold, glue, sew, staple and even to paint and draw on. Smart-Fab is strong, yet flexible, and doesn't fray. It's recyclable! Water and wear resistant, it's perfect for an unlimited range of indoor and outdoor projects, including bulletin boards, banners, arts & crafts and scenic design.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Sheet Protector, Clear, PK200 (74400)
- ADAM EQUIPMENT Digital Veterinarian Scale, 75kg/165 lb. Cap., 20g Graduations (CPWplus 75L)
- ZORO SELECT 15" x 5" Open Poly Bags, 2 mil, Clear (5DGT9)
- ROLODEX Jumbo Pencil Holder, Black (62557)
- SMART-FAB Disposable Art & Decoration Fabric, Black, 48" x 40ft Roll (1U384804020)
- PACON Behavioral Pocket Chart, Blue, 18.5" x 21", 1 Chart (0020360)
- TEDCO TOYS Tedco Toys 56001 Rattleback (56001)
- COROBUFF Corrugated Fireplace, Tu-Tone™ Brick, 30inH x 38inW x 7inD (P0053080)
- CARSON DELLOSA All Are Welcome Our Strength Is Our Diversity Bulletin Board Set (110534)
- EUREKA A Teachable Town Calendar Bulletin Board Set (847799)
- TREND ENTERPRISES Maple Leaves Mini Accents Variety Pack, 36 Pieces, PK6 (T10836)
- Smart-Fab Bulletin Board & Classroom Decorations