Shop All Bulletin Board & Classroom Decorations
Smart-Fab
Disposable Art + Decoration Fabric Roll, 24in x 18ft, White, PK3
Mfr # SMF1U382401810
Zoro # G6761834
product price: $28.29
/pk 3, $9.43/ea
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Grade Grade PK+
- Includes 3 rolls
- Recommended Age 4+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smart-Fab
- MFR # SMF1U382401810
- Zoro # G6761834
- UPC # 194629036899
- Country of Origin Israel
- Category Bulletin Board & Classroom Decorations
Details
Color | White |
Recommended Grade | Grade PK+ |
Includes | 3 rolls |
Recommended Age | 4+ Years |
Description
Smart-Fab is the smart alternative to paper and cloth. Available in brilliant, non-fading colors. It's innovative non-woven fabric that's easy to cut, fold, glue, sew, staple and even to paint and draw on. Smart-Fab is strong, yet flexible, and doesn't fray. It's recyclable! Water and wear resistant, it's perfect for an unlimited range of indoor and outdoor projects, including bulletin boards, banners, arts & crafts and scenic design. Each Smart-Fab roll is 24"x 18'. Sold as 3 rolls.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 17 1/4" x 11 1/4" x 8", Kraft, 25/Bundle (55VH32)
- SMEAD Pocket Folder, 3.5", Red, PK50 (73805)
- BUSINESS SOURCE Business Source BSN70121 4.6 gal Bin Cross-Cut Shredder - Black Graphite (BSN70121)
- INTERTAPE 520 Clr 48Mmx55M Ipg, Pk36 (N8313)
- SMART-FAB Disposable Art & Decoration Fabric, Black, 48" x 40ft Roll (1U384804020)
- BARKER CREEK Chevron 4" Letter Pop-Outs (3 Designs), 765/Set (4303)
- FADELESS Bulletin Board Art Paper, Teal, 48" x 12ft, PK4 (0057198)
- DC-FIX Dc-fix 346-8049 26 x 78 in. Decorative Self Adhesive Film; Granite Grey (346-8049)
- NORTH STAR TEACHER RESOURCES Traditional Cursive Alphabet Lines Bulletin Board Set (9011)
- TEACHER CREATED RESOURCES Wash Your Hands Positive Poster (TCR7498)
- TEACHER CREATED RESOURCES Black Wood Straight Rolled Border Trim, 50 Feet Per Roll, PK3 (TCR8919)
- Smart-Fab Bulletin Board & Classroom Decorations