Shop All Bulletin Board & Classroom Decorations
Smart-Fab
Disposable Art & Decoration Fabric, Red, 48" x 40ft Roll
Mfr # 1U384804060
Zoro # G5630196
product price: $22.85
/ea
$22.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48"
- Length 40 ft
- Recommended Grade PK+
- Material Non-Woven Fabric
- Recommended Age 4+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smart-Fab
- MFR # 1U384804060
- Zoro # G5630196
- UPC # 816266012608
- Country of Origin Israel
- Category Bulletin Board & Classroom Decorations
Dimensions
Width | 48" |
Length | 40 ft |
Details
Color | Bright Red |
Recommended Grade | PK+ |
Material | Non-Woven Fabric |
Recommended Age | 4+ Years |
Features | Fadeless |
Description
Smart-Fab is the smart alternative to paper and cloth. Available in brilliant, non-fading colors. It's innovative non-woven fabric that's easy to cut, fold, glue, sew, staple and even to paint and draw on. Smart-Fab is strong, yet flexible, and doesn't fray. It's recyclable! Water and wear resistant, it's perfect for an unlimited range of indoor and outdoor projects, including bulletin boards, banners, arts & crafts and scenic design.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEXMARK C341XC0 Extra Hi-Yield Return Program Toner Cartridge, 4500 PY, Cyan (C341XC0)
- TAPE LOGIC Tape Logic® Labels, "Tested", 3" x 5", Fluorescent Green, 500/Roll (DL1161)
- ZORO SELECT Handheld Tape Dispenser, 2" Max Tape W. (52WX72)
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 11 in L x 16 1/4 in W x 4 3/4 in H (2W254)
- SMART-FAB Disposable Art & Decoration Fabric, Black, 48" x 40ft Roll (1U384804020)
- ASHLEY PRODUCTIONS Clear Self-Adhesive Extra Small Name Plate Pocket, 3.25x10.5, PK50 (10401)
- TEACHER CREATED RESOURCES Home Sweet Classroom Today Chart (TCR7932)
- TEACHER CREATED RESOURCES Colorful United States of America Map Chart (TCR7492)
- TREND ENTERPRISES Cupcakes Mini Accents Variety Pack, 36 Pieces, PK6 (T10812)
- TEACHER CREATED RESOURCES Confetti Classroom Rules Chart (TCR7553)
- CREATIVE SHAPES ETC Horizontal Incentive Chart, 22in. x 28in., White, Pack of 12 PK (346)
- Smart-Fab Bulletin Board & Classroom Decorations