Shop All Arts & Crafts
Smart-Fab
Art & Decoration Fabric Sheets, 12in. x 18in. Sheets, White, 90PK
Mfr # 23812184510
Zoro # G005262721
product price: $29.15
/pk 90, $0.32/ea
$29.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Non-Woven Fabric
- Includes 90 sheets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smart-Fab
- MFR # 23812184510
- Zoro # G005262721
- UPC # 194629038060
- Country of Origin Israel
- Category Arts & Crafts
Details
Color | White |
Material | Non-Woven Fabric |
Includes | 90 sheets |
Description
Smart-Fab Cut-Sheets — the smart way to a world of creativity. Smart-Fab is the innovative alternative to paper and cloth -- perfect for school and crafts projects. Available in a range of brilliant colors, Smart-Fab is the long-lasting, weather-proof unique fabric that doesn't fray and never fades. It's fun to work with -- easy to cut, staple, sew, glue, paint on and shape into beautiful 3D forms. Now, Smart-Fab is more convenient than ever, with Smart-Fab Cut-Sheets — the same great product in easy to handle individual pre-cut sheets. They're ideal for classroom use — easy to distribute and store. Smart-Fab Cut-Sheets measure 12" X 18". Each pack includes 45 sheets. Sold as 2 packs for a total of 90 sheets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLAUSS Multipurpose, Shears, Straight, 9 In. L (18687)
- PARTNERS BRAND Cast Hand Stretch Film, 18" x 80 Gauge x 1500', Blue, 4/Case (SF188CBLUE)
- MAVALUS Measurement Tape, PK6 (MAV10016)
- ACME UNITED Scissors, Ss, Bent, 8", Rd (10703)
- SMART-FAB Smart-Fab 1U384804040 Smart Fab Disposable Fabric 48 x 40 roll Blue (1U384804040)
- PACON Tracing Paper, 25lb., 9"x12", PK500 (96510)
- SPECTRA Deluxe Bleeding Art Tissue, Apple Green, 20x30, PK120 (P0059122)
- BUSINESS SOURCE Value Pack Glue Sticks, 0.26 oz, White, PK18 (15785)
- SHARPIE Paint Marker, Broad Point, White, PK6 (35568)
- PRANG Crayons, L, Mas Pk, 200, PK200 (32341)
- SPEEDYJIG XL Paracord Bracelet Kit & Jig, Includes Cords & Buckles (SJ-XL)
- Smart-Fab