Shop All Paper Towel Dispensers
Smart Essence
Towel Dispenser, Classic, Blue
Mfr # T8400TBL
Zoro # G2329299
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Electronic Roll
- Dispenser Material Plastic
- Color Blue
- Material Plastic
- Hands Free Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smart Essence
- MFR # T8400TBL
- Zoro # G2329299
- UPC # 759376185193
- Country of Origin China
- Category Paper Towel Dispensers
Details
Item | Paper Towel Dispenser |
Paper Towel Type | Electronic Roll |
Dispenser Material | Plastic |
Color | Blue |
Material | Plastic |
Hands Free | Yes |
Category Type | Paper Towel Roll Dispenser |
Dispenser Color | Clear (Lens); Aluminum (Housing) |
Description
Towel Dispenser,Classic,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 7 in L Brush, Black (K-S-E542J-QC-DB)
- RUBBERMAID COMMERCIAL 55 gal Flat Trash Can Lid, 26 3/4 in W/Dia, Red, Resin, 0 Openings (FG265400RED)
- ETTORE SQUEEGEE HEAD ALLPURP 8"" (17008)
- SUNBEAM Iron Organizer, White (3963000000)
- SMART ESSENCE Towel Dispenser, Oceans, Black (T8490TBK)
- SMART ESSENCE Towel Dispenser, Classic, Black (T8400TBK)
- SMART ESSENCE Towel Dispenser, Classic, White (T8400WH)
- SPECTRUM DIVERSIFIED Spectrum Plastic Paper Towel Holder (40200)
- KINGSWAY GROUP Paper Towel Dispenser, (125) Multifold (KG02)
- GEN , FOLDED TOWEL DISPENSER, 11in X 4 1/2in X 14in, SMOKE (1608)
- BRADLEY Stainless Steel Towel Dispenser (252-000000)
- Smart Essence Paper Towel Dispensers