Shop All Hole Saws
Sm Products
SM Products 600052 Rapid Core Eject Hole Saw Tungsten Carbide Tipped - 6 in.
Mfr # 600052
Zoro # G904046002
product price: $67.55
/ea
$67.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sm Products
- MFR # 600052
- Zoro # G904046002
- UPC # 884835002862
- Country of Origin China
- Category Hole Saws
Description
Rapid Core Eject Hole Saw Tungsten Carbide Tipped - 6 in.
New Rapid Core eject holes saws allow you drop out the core at the touch of a button. Carbide tipped for exteneded life and clean cuts. Cuts 5x faster than standard hole saws. Cutting depth of up to 2".
Features- Rapid Core Eject Hole Saw Tungsten Carbide Tipped - 6 in.
- Dimension: 5.71 x 6.69 x 6.69 in.
- Cube: 255.74
- Height(in.): 538
- Width: 600
- Weight: 2.36 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Bi-Metal Teeth Jig Saw Blades Speci, PK5 (DJT102BF5)
- BESSEY BvHd40 A Set Of Jaw Inserts And 4 Screws, 9040002 (9040002)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #31 (C18084)
- DEWALT 12V/20V 4 Amp Battery Charger (DCB1104-QW)
- BLU-MOL XTREME 4 1/4" QuickCore Bi-Metal Hole Saw (E0100221)
- LENOX Hole Saw, General Purpose, 3" dia. (LXAH431)
- DIABLO Hole Saw 1-5/8" (DHS1625)
- SPYDER Hole Saw, Bi-Metal, 3-1/2In (600097CF)
- STARRETT 2" (51mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0200)
- BLU-MOL 3-5/8" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (558)
- LENOX Hole Saw, General Purpose, 2-9/16" dia. (LXAH429162)
- Sm Products Hole Saws