Shop All Hole Saws
Sm Products
SM Products 600048H Rapid Core Eject Hole Saw Tungsten Carbide Tipped - 5 in.
Mfr # 600048H
Zoro # G104045973
product price: $64.85
/ea
$64.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sm Products
- MFR # 600048H
- Zoro # G104045973
- UPC # 884835002855
- Country of Origin China
- Category Hole Saws
Description
Rapid Core Eject Hole Saw Tungsten Carbide Tipped - 5 in.
New Rapid Core eject holes saws allow you drop out the core at the touch of a button. Carbide tipped for exteneded life and clean cuts. Cuts 5x faster than standard hole saws. Cutting depth of up to 2".
Features- Rapid Core Eject Hole Saw Tungsten Carbide Tipped - 5 in.
- Dimension: 5.71 x 6.69 x 6.69 in.
- Cube: 255.74
- Height(in.): 538
- Width: 500
- Weight: 1.76 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOJO TOOLS O-Ring Removal Tools (ORT2-3KIT-XNGL)
- ZORO SELECT Round Blank, Unfinished, 3/16" dia. (701-003750)
- MOORE & WRIGHT Firm Joint Caliper 150mm/6" (3306)
- MAYHEW STEEL PRODUCTS JIMMY BAR PLATED 1/2" X 15" (MY49000)
- LENOX HOLE SAW BI-METL 2-1/16"" (2079418)
- RELTON HS SERIES HS 3-1/4 dia x 1.0 dd Complete Carbide Tipped Hole Saw (HS-52)
- LENOX Carbide Hole Cutter, 1 1/4 In, 3/8Cut D (20098-20CHC)
- STARRETT 15/8" Diamond Grit Hole Saw (KD0158-N)
- MORSE 4-3/8" Bi-Metal Hole Saw (MHS70)
- DIABLO Steel Demon Carbide Teeth Hole Cutter 6- (DHS06CFS)
- STARRETT 1-9/16" (40mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0196)
- Sm Products Hole Saws