Shop All Hole Saws
Sm Products
SM Products 600042 4 in. Rapid Core Eject Hole Saw TCT
Mfr # 600042
Zoro # G704040903
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sm Products
- MFR # 600042
- Zoro # G704040903
- UPC # 884835002817
- Country of Origin China
- Category Hole Saws
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- New Rapid Core eject holes saws allow you drop out the core at the touch of a button
- Carbide tipped for exteneded life and clean cuts
- Cuts 5x faster than standard hole saws
- Size: 4 in.
- Bit Type: Centering Pin
- Case Included: No
- Drill Bit Count: Individual
- Drill Bit Type: Hole Saws
- Drilling Depth (in): 2
- Hole Saw Diameter (in): 4 in.
- Hole Saw Material: Carbide Tipped
- Hole Saw Type: Multipurpose
- Kit: No
- Length (in): 2
- Height(in.): 5.71
- Width(in.): 4.13
- Length(in.): 4.13
- Weight: 1.49 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 1" Drive x 13/16" 4-Point Square Budd Impact Socket (79333)
- MORSE 3/16 in - 7/8 in H.S. STEEL STEP 124447 (SDSS05)
- DEWALT Micro Pressure Switch (N003990)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP-TN TiN HSS-CO 5%-M35 RHS/RHC 3.3mm (47953)
- MILWAUKEE TOOL 3-3/8 in. HOLE DOZER with Carbide Teeth Hole Saw (49-56-0737)
- LENOX Hole Saw (LXAH3434)
- MORSE 1-11/16" Carbide Grit Hole Saw (MHSG27)
- MILWAUKEE TOOL 4-1/2 in. HOLE DOZER Bi-Metal Hole Saw with Arbor (49-56-9689)
- MILWAUKEE TOOL 7/8" Quick Change Sheet Metal Carbide Cutter (49-57-8309)
- REMGRIT Remgrit 2-1/8", Carbide Grit Hole Saw (G034)
- SPEARE TOOLS Adjustable Quick Cutter Hole Saw (AB1027)
- Sm Products Hole Saws & Cutters