Shop All Sponges and Scouring Pads
S.M. Arnold
Sponge Cloth, Blue, 3PK
Mfr # BNU-907BL-5
Zoro # G112035478
product price: $27.19
/pk 3, $9.06/ea
$27.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Cellulose
- Includes 3 Sponge Cloths
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S.M. Arnold
- MFR # BNU-907BL-5
- Zoro # G112035478
- UPC # 194629139798
- Country of Origin Sweden
- Category Sponges and Scouring Pads
Details
Material | Cellulose |
Color | Blue |
Includes | 3 Sponge Cloths |
Description
Sponge Cloth is excellent for washing and is streak free. Sponge Cloth is the perfect alternative to paper towels because it cleans without leaving the paper towel fiber residue. Sponge cloth can be used on many surfaces-including glass, granite, natural stone without scratching. Sponge Cloth is both reusable and biodegradable. Sponge Cloth is made of cotton and cellulose from wood pulp. Sponge Cloth is easy to clean in washing machine or dishwasher without heat. Sold as a pack of 3 sponge cloths.
- •Sponge Cloth is the perfect alternative to paper towels because it cleans without leaving the paper towel fiber residue
- •Can be used on many surfaces-including glass, granite, natural stone without scratching
- •Is both reusable and biodegradable
- •Is easy to clean in washing machine or dishwasher without heat
- •Pack of 3
- •
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 20" Utility Scrub Brush, White Nylon Fill, Long Handle, Plastic Block (44418)
- GORDON BRUSH 36" Flagged Polystyrene Floor Broom - For Smooth Surfaces (M236360)
- MILLER MFG Heated Flat Back Water Bucket 20 Qt. (11166)
- NICE N CLEAN Nice 'N Clean Unscented Solo Pack Baby Wipes 80 Wipes, PK12 (M233XT)
- S.M. ARNOLD SPONGE RECTANGLE CELLULOSE (AR85-415)
- S.M. ARNOLD Micro Foam Polishing Pads with Loop BackingBlack (SMA-44-643)
- S.M. ARNOLD SPONGE POLY (AR85-428)
- CLOROX S.O.S Steel Wool Soap Pad, 180PK (88320CT)
- XERO Natural Sea Wool Sponge Large (SLW - Lg)
- 3M Scotch Brite, Dual Purpose Scour Pad 96HEX, 15PK (39996HEX)
- BOARDWALK Extra Heavy-Duty Scour Pad, 3 1/2 x 5, Blue/Gray, PK20 (88BWK HD)
- S.M. Arnold Sponges and Scouring Pads