Shop All Brooms
S.M. Arnold
Small Broom, 30in, PK2
Mfr # 92416
Zoro # G4793734
product price: $30.99
/pk 2, $15.50/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural Brown
- Features 2 brooms
- Recommended Grade Grade K+
- Includes 2 brooms
- Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S.M. Arnold
- MFR # 92416
- Zoro # G4793734
- UPC # 194629047420
- Country of Origin United States
- Category Brooms
Details
Color | Natural Brown |
Features | 2 brooms |
Recommended Grade | Grade K+ |
Includes | 2 brooms |
Material | Wood |
Recommended Age | 5+ Years |
Description
Small Broom measures 30" and is sewn 3 times. This small, cleanup broom is very popular for classrooms. Child-friendly size. Sold as a pack of 2 brooms.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIERE PADS Buffing Floor Pads, 16", Red, PK5 (PAD 4016 RED)
- TOUGH GUY 23 gal Dome Paper Slot Recycling Top, 11 1/2 in W/Dia, Blue, polypropylene, 1 Openings (4UAV3)
- TOUGH GUY Septic Tank Treatment, 1 gal., Bottle (36MG04)
- CLR PRO Foam Bleach-Free Mold and Mildew Remover, Trigger Spray Bottle (G-FM-MMSR32-6PRO)
- S.M. ARNOLD BROOM PUSH STIFF PALMYRA 24"(LB410) (AR92-152)
- S.M. ARNOLD PUSH BROOM HEAD & HANDLE 24" UNASSEMBLED (AR92-222)
- S.M. ARNOLD WHISK BROOM HAND HELD (AR85-654)
- S.M. ARNOLD BROOM SOFT PUSH GREY 24" POLYSTRENE (AR92-316)
- S.M. ARNOLD PUSH BROOM 24" SMOOTH W/60" HANDLE (AR92-212)
- S.M. ARNOLD PUSH BROOM INDR 36" MED WT HNDL & BRACE (AR92-334)
- PFERD 16" Flat Wire Heavy Sweep Broom - .017 x .059 Wire, 5" Trim (89381)
- S.M. Arnold Brooms