Shop All Dust Pans
S.M. Arnold
S M Arnold SMAE85655-6 Dust Pan & Whisk Broom Set; Assorted Color - Set of 6
Mfr # SMAE85655-6
Zoro # G703690215
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Block Width 10.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S.M. Arnold
- MFR # SMAE85655-6
- Zoro # G703690215
- UPC # 194629047468
- Country of Origin China
- Category Dust Pans
Dimensions
Block Width | 10.6 in |
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- Dust Pan & Whisk Broom Set
- Great for quick clean-up in the classroom
- Set of 6
- Color: Assorted Color
- Weight: 1.26 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUTH Stainless Steel Touch-Free Hand Soap and Sanitizer Dispenser (40001ss)
- BOARDWALK Finish Mop, White, Lambswool, BWK4516 (BWK4516)
- SCOTCH-BRITE Hardwood Floor Dust Mop Refill, Green, Microfiber (M-005-R)
- SCOTT Scott Essential Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 700 ft, Brown, 6 PK (54038)
- S.M. ARNOLD DUST PAN PLASTIC 18" (AR92-984)
- S.M. ARNOLD Dust Pan & Whisk Broom Set, PK6 (E85655)
- UNGER Telescopic Dust Pan with Broom, Plastic (EDTBG)
- BOARDWALK Lobby Dust Pan, Plastic/Aluminum, 11.75" Wide, 34" Handle, Blk/Silver (BWK02600)
- TOUGH GUY Hand Held Dust Pan, Yellow, Polyethylene (48LZ18)
- EAT-IN Lobby Pro Upright Dust Pan, Black (EA2656110)
- VIKAN Handheld Dust Pan, Yellow (56626)
- S.M. Arnold Dust Pans