Shop All Brushes
S.M. Arnold
PROF HD SCRUB BRUSH 20"/ 2" BRISTLES
Mfr # AR85-897
Zoro # G101969036
product price: $7.59
/ea
Sold in multiples of 2 for $15.18
$15.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Scrub Brush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S.M. Arnold
- MFR # AR85-897
- Zoro # G101969036
- Country of Origin Unknown
- Category Brushes
Details
Brush Type | Scrub Brush |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAWN Dawn 1860444 28 oz Scent Liquid Dish Soap - Pack of 8 (1860444)
- NATURE SAVER Nature Saver Trash Can Liners, 100PK (NAT00990)
- PROTEAM Carpet Sidewinder, Floor Tool, 18" (105691)
- GOLDEN STAR 5 in Wet Mop, Blue, PK3, AWM66LB5-3PK (AWM66LB5-3PK)
- S.M. ARNOLD BRUSH FENDER WELL LONG HANDLE (AR85-814)
- S.M. ARNOLD BRUSH LITE TRUCK 8" W/48" WOOD HNDL (AR85-687)
- S.M. ARNOLD BRUSH VENT & DASH (AR85-651)
- S.M. ARNOLD BRUSH SOFT GRIP BRASS TIRE (AR82-011)
- S.M. ARNOLD 14IN WIRE SCRATCH BRUSH 3 X 19 (85-605)
- S.M. ARNOLD BRUSH DETAIL DUAL STYLE (AR85-653)
- TOLSEN 3pc Wire Brush Set 7 Ergonomic, Non-Slip Handle, Includes Nylon, Brass & Stainless Steel Brushes (32059T)
- S.M. Arnold Brushes