Shop All Dust Pans
S.M. Arnold
Dust Pan & Whisk Broom Set, PK6
Mfr # E85655
Zoro # G5637835
product price: $30.19
/pk 6, $5.03/ea
$30.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Recommended Age 5+ Years
- Color Red
- Recommended Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S.M. Arnold
- MFR # E85655
- Zoro # G5637835
- UPC # 194629047468
- Country of Origin China
- Category Dust Pans
Details
Material | Plastic |
Recommended Age | 5+ Years |
Color | Red |
Recommended Grade | K+ |
Description
Whisk Broom and Dust Pan Set measures 8.25" in length. Great for quick clean up in the classroom. All plastic construction. Sold as a pack of 6 sets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORCON TISSUE Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 600 ft, White, 6 PK (VT9158)
- BRIGHT AIR Max Odor Eliminator Air Freshener, Cool and Clean, 8 oz Jar (900437EA)
- VIKAN Tool Wall Bracket, 16 1/2 in L, Red (10114)
- POLAR PLASTICS Construction Film, 4 mil, 20x50, Clr (GRC2050)
- S.M. ARNOLD DUST PAN PLASTIC 18" (AR92-984)
- RUBBERMAID COMMERCIAL Lobby Pro Upright Dustpan, Cover, 12.5"W, Plastic Pan/Metal Handle, Bk (FG253200BLA)
- THE BRUSH MAN 11” Lobby Dust Pan W/33” Handle, 6PK (DUST PAN-LOBBY)
- WEILER Dust Pan, Molded Plastic (71077)
- REMCO Lobby Dust Pan and Broom Set, Green (62502)
- UNGER Ergo Dustpan, w/Broom, 12" (EDPBR)
- S.M. Arnold Dust Pans