Shop All Brushes
S.M. Arnold
Detail Computer Brush
Mfr # 85-651
Zoro # G000920701
product price: $4.15
/ea
Sold in multiples of 3 for $12.45
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Color Brown
- Bristle Material Wood, Natural Boar Bristles
- Recommended Age 6+ years
- Includes 1 Brush
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S.M. Arnold
- MFR # 85-651
- Zoro # G000920701
- UPC # 79038856514
- Country of Origin China
- Category Brushes
Details
Bristle Color | Brown |
Bristle Material | Wood, Natural Boar Bristles |
Recommended Age | 6+ years |
Includes | 1 Brush |
Color | Brown |
Recommended Grade | Grade 1+ |
Material | Wood, Natural Boar Bristles |
Description
Soft bristles set in ferrule, for quick removal of dust and debris from hard-to-clean crevices in keyboards, radios, speakers and more. Measures 6" in length, bristle length is 1.87". Natural boar filaments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUD KUTTER Kitchen Degreaser 32 Oz (305373)
- PROVON 1200 ml Foam Hand Soap Refill Cartridge (1944-02)
- SCOTT Scott Kitchen Paper Towels, 128 Sheets, White (KCC41482)
- HERITAGE 90 gal - 96 gal Trash Bags, 57 in x 75 in, Extra Heavy-Duty, 2 mil, Black, 50 PK (K1475QK)
- S.M. ARNOLD HAND & NAIL CLEANING BRUSH 4.75" (AR83-080)
- S.M. ARNOLD BRUSH SPOKE WHEEL (AR85-630)
- S.M. ARNOLD WHITEWALL BRASS BRUSH (AR85-657)
- S.M. ARNOLD BRUSH GREEN 20" (AR85-609)
- S.M. ARNOLD BRUSH VENT & DASH (AR85-651)
- S.M. ARNOLD 14IN WIRE SCRATCH BRUSH 3 X 19 (85-605)
- WEILER Wire Scratch Brush w/Scraper, .012 Carbon Steel Fill, 4 x 11 Rows (44069)
- S.M. Arnold Brushes