Shop All Brushes
S.M. Arnold
Brown, 12 PK
Mfr # 85651
Zoro # G4793655
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Color Brown
- Bristle Material Wood, Metal, Bristles
- Includes 12 brushes
- Recommended Grade Grade 3+
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand S.M. Arnold
- MFR # 85651
- Zoro # G4793655
- UPC # 194629066148
- Country of Origin China
- Category Brushes
Details
Bristle Color | Brown |
Bristle Material | Wood, Metal, Bristles |
Includes | 12 brushes |
Recommended Grade | Grade 3+ |
Color | Brown |
Recommended Age | 8+ Years |
Material | Wood, Metal, Bristles |
Description
Soft bristles set in ferrule, for quick removal of dust and debris from hard-to-clean crevices in keyboards, radios, speakers and more. Measures 6" in length, bristle length is 1.87". Natural boar filaments. Sold as a pack of 12 brushes.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE FOODSERVICE Oven/Grill Brush, Scrapr/Flat Stl Bristle, Natural, Hardwood (36372500)
- PROSKIT Mini Vacuum and Blowing Cleaner (MS-C002)
- NAMCO MANUFACTURING Red Relief Stain Remover, 2 Bottle Kit, 2 qt. (3080A)
- STARRETT Surface Plate Cleaner, Size 1 gal., PK4 (81822)
- S.M. ARNOLD BRUSH GREEN 20" (AR85-609)
- S.M. ARNOLD BRUSH LITE TRUCK 8" W/48" WOOD HNDL (AR85-687)
- S.M. ARNOLD BRUSH HVY DUTY WHEEL & FENDER (AR85-604)
- S.M. ARNOLD BRUSH DETAIL DUAL STYLE (AR85-653)
- S.M. ARNOLD BRUSH BRASS BRISTLE UTILITY (AR95-657)
- S.M. ARNOLD WHITEWALL BRASS BRUSH (AR85-657)
- TANIS Beaker, Jar and Cylinder Brush, 10 in L Handle, 6 in L Brush, Black, 16 in L Overall (06180)
- S.M. Arnold Brushes