Slumber Pet ZW3422 42 83 42 x 28 in. Toughstructable Dog Bed; Red - Large
Mfr # ZW3422 42 83
Zoro # G403779074
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slumber Pet
- MFR # ZW3422 42 83
- Zoro # G403779074
- UPC # 721343018209
- Country of Origin China
- Category Pet Beds
Description
Finally a dog bed that is versatile and resists stains, odors and is water-resistant. The Slumber Pet Toughstructable Dog Bed has a long lasting 100% nylon cover with DuPont non-Stick coating.
Treat you dog to a great bed that will keep them comfy where ever you and the bed want to go. Don't worry about sand and mud messing up this bed as it cleans right off. Thick polyfill cushion gives pets a soft spot to rest. Please Note: This item ships vacuum-packed for easy storage. Vacuum-packed beds normally take 24-48 hours to take shape after being unwrapped. Some beds may need additional fluffing to help the interior separate and plump.
Features- Durable and versatile design
- Great indoors and out
- Thick polyfill cushion gives pets a soft spot to rest
- Color: Red
- Size: Large
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Pulley Recoil (17 093 03-S)
- A & I PRODUCTS Filter, Fuel 4.7" x3.3" x3.3" (A-18B607)
- BRENTWOOD INDUSTRIES Wheelbarrow Replacement Pneumatic Tire Wheel Assembly (CCWB19532-1)
- DB ELECTRICAL Backhoe Stabilizer Cyl Packing Kit for Case IHC-1543275C1 84155085 (1701-1307)
- SLUMBER PET Slumber Pet ZW3422 36 83 36 x 23 in. Toughstructable Dog Bed; Red - Medium (ZW3422 36 83)
- SLUMBER PET Slumber Pet ZA210 24 19 Water-Resistant Dog Bed; Royal Blue - Small (ZA210 24 19)
- SLUMBER PET Slumber Pet ZW260 36 90 Sherpa Crate Bed 35.75 x 22.75 In Slate Blue (ZW260 36 90)
- PETEDGE Petedge ZW260 24 50 Sherpa Crate Bed 23.75 x 16.75 In Lavender (ZW260 24 50)
- PET ADOBE Pet Adobe Cozy Cottage House Shaped Pet Bed - Brown 19x18.5x17 (519573LQB)
- PET ADOBE Pet Bed Bamboo Charcoal Infused Odor Resistant Egg Crate Foam Orthopedic Cushion 44 x 35 x 2.75 (932890INM)
- K&H PET PRODUCTS Pet Bed Warmer Extra Large Gray 15.5 (KH4102)
- Slumber Pet Pet Beds