Slumber Pet ZW260 36 90 Sherpa Crate Bed 35.75 x 22.75 In Slate Blue
Mfr # ZW260 36 90
Zoro # G003959616
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slumber Pet
- MFR # ZW260 36 90
- Zoro # G003959616
- UPC # 721343266907
- Country of Origin China
- Category Pet Beds
Description
Slumber Pet Sherpa Crate Dog Beds are comfortable dog crate beds made with thick sherpa. Each dog crate bed has bumper style cushioning to give pets a soft and cozy spot to nap. Unique bumper-style Slumber Pet Sherpa Crate Dog Beds combine thick sherpa with bumper-style cushioning.
Bed dimensions are slightly larger than ProSelect Crate dimensions, so the bumpers are supported by the crate sides, softening the crate’s edges and providing an inviting nestling area for dogs. Slumber Pet Sherpa Crate Dog Beds are available in the sizes listed below. Each includes a display tag for easy retailing.
- High-quality sherpa stays cool in the summer, holds heat in the winter
- Machine washable for easy care
- Material - High-quality sherpa
- Color - Slate Blue
- Size - Medium/Large bed measures 35 3/4 in. x 22 3/4 in., Fits crates 36 x 23 in.
Bed:
When dog is laying down, measure pet’s body length from base of tail to tip of nose, and add a minimum of 9 - 12 in. For bolster or cuddler style beds, add a minimum of 4 - 6 in.
Crate Mat:Refer to the base dimensions of your crate or kennel. If dimensions do not match exactly, we recommend selecting a crate mat 1/2 - 1 in. smaller than the base dimensions of your crate.
Care:Machine wash and dry, low temperatures on both. Six month warranty.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPYKER SPREADERS 100lb ERGO-PRO ICE Push Spreader (SPY100-2S)
- BLACK & DECKER 20V MAX* Lithium 10 in. Chainsaw (LCS1020)
- LOGO BRANDS Texas Official-Size Autograph Basketball (218-91FA-1)
- AFTERMARKET Fuel Shut Off Valve (FSG80-0200)
- SLUMBER PET Slumber Pet ZW3422 36 83 36 x 23 in. Toughstructable Dog Bed; Red - Medium (ZW3422 36 83)
- SLUMBER PET Slumber Pet ZA210 24 19 Water-Resistant Dog Bed; Royal Blue - Small (ZA210 24 19)
- PET ADOBE Pet Adobe Memory Foam Orthopedic Pet Bed – Tan (999302TLI)
- PET ADOBE Pet Adobe Memory Foam Orthopedic Pet Bed 36x27x4 Brown (549666IEI)
- MAJESTIC PET Storm Villa Small Orthopedic Memory Foam Rectangle Dog Bed (78899551267)
- K&H PET PRODUCTS Pet Bed Warmer Extra Large Gray 15.5 (KH4102)
- PET ADOBE Pet Bed, Igloo Soft Indoor Enclosed Covered Tent with Removable Cushion for Cats/Small Pets (Tan) (235113FVB)
- Slumber Pet Pet Beds