Shop All Pet Beds
Slumber Pet
Slumber Pet ZA2227 19 83 19 in. Red Arrow Print Cuddler Bed
Mfr # ZA2227 19 83
Zoro # G903788392
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slumber Pet
- MFR # ZA2227 19 83
- Zoro # G903788392
- UPC # 721343043683
- Country of Origin China
- Category Pet Beds
Description
Ultra cozy bumper-style beds with dense cushioning and cuddly soft sherpa provides supreme comfort.
Features- Bolster bed with bumper-style cushioning
- Soft, cozy sherpa lining for ultimate comfort
- Dense poly fill for 24-hour comfort
- Size: 19 in.
- Dimensions: 20" L x 16" W x 7.5" H
- Weight: 1.64 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Carburetor Spacer Gasket For Honda Gx240, Gx270, Gx340 And Gx390; 485-189 (485-189)
- AMDRO Lilly Miller Moss Out Moss Control Concentrate 32 oz (100503873)
- SPORTIME HOOPS DUR-O-HOOPS ASSORTED COLORS - SET OF 12 PK (818S-DLX)
- JACKS MAGIC Jacks Magic JMMAGENTA032EACH 1 qt of Magenta Stuff (JMMAGENTA032EACH)
- SLUMBER PET Slumber Pet ZW260 36 90 Sherpa Crate Bed 35.75 x 22.75 In Slate Blue (ZW260 36 90)
- SLUMBER PET Slumber Pet ZA210 24 19 Water-Resistant Dog Bed; Royal Blue - Small (ZA210 24 19)
- SLUMBER PET Slumber Pet ZW3422 36 83 36 x 23 in. Toughstructable Dog Bed; Red - Medium (ZW3422 36 83)
- PET ADOBE Pet Adobe Orthopedic Memory Foam 26x19 Pet Bed, Tan (704657GRC)
- MAJESTIC PET 32 in. Medium Bagel Bed- Black (788995611301)
- PET ADOBE Pet Adobe Memory Orthopedic Foam Dog Bed- Sherpa Top and Removable Cover- 44.5x35x4.75, Gray (229022SBE)
- PET ADOBE Pet Bed, Igloo Soft Indoor Enclosed Covered Tent with Removable Cushion for Cats/Small Pets (Tan) (235113FVB)
- Slumber Pet Pet Beds