Shop All Pet Beds
Slumber Pet
Slumber Pet ZA2227 19 19 19 in. Bone Print Cuddler Bed
Mfr # ZA2227 19 19
Zoro # G503788419
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Slumber Pet
- MFR # ZA2227 19 19
- Zoro # G503788419
- UPC # 721343043775
- Country of Origin China
- Category Pet Beds
Description
Ultra cozy bumper-style beds with dense cushioning and cuddly soft sherpa provides supreme comfort.
Features- Bolster bed with bumper-style cushioning
- Soft, cozy sherpa lining for ultimate comfort
- Dense poly fill for 24-hour comfort
- Size: 19 in.
- Dimensions: 20" L x 16" W x 7.5" H
- Weight: 1.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECHO String Trimmer, Battery Powered, 56 V (DSRM-2100BT)
- MANCHESTER TANK & EQUIP 20LB Propane Tank (10504)
- CORONA TOOLS Garden Weeder Ext Reach (GT 3254)
- KOHLER Kit Tank Assy Non-California (14 065 24-S)
- SLUMBER PET Slumber Pet ZW3422 36 83 36 x 23 in. Toughstructable Dog Bed; Red - Medium (ZW3422 36 83)
- SLUMBER PET Slumber Pet ZW260 36 90 Sherpa Crate Bed 35.75 x 22.75 In Slate Blue (ZW260 36 90)
- SLUMBER PET Slumber Pet ZA210 24 19 Water-Resistant Dog Bed; Royal Blue - Small (ZA210 24 19)
- DMI DMI 555-8071-0122 DMI Ortho Bed Wedge; 6" x 20" x 24" (555-8071-0122)
- PET ADOBE Pet Adobe 43"x29" Plush Cozy Pet Bed - Tan (397473GHT)
- LITTLE GIANT Bed Pet Small Fleece (152235)
- MAJESTIC PET Red Plantation Small Orthopedic Memory Foam Rectangle Dog Bed (78899551212)
- Slumber Pet Pet Beds