Shop All Bed Frames
Slumber Pet
Slumber Pet ZA210 30 11 Water Resistant Bed; Gray - Medium
Mfr # ZA210 30 11
Zoro # G404023244
product price: $44.35
/ea
$44.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slumber Pet
- MFR # ZA210 30 11
- Zoro # G404023244
- UPC # 721343042631
- Country of Origin China
- Category Bed Frames
Description
Slumber Pet Water-Resistant Dog Beds are perfect for use in crates, kennels, outdoor runs, dog houses, and on patios. Made of durable, water-resistant polypropylene, these beds cushion dogs from hard surfaces to provide a comfortable place to rest.
Features- Made of durable, water-resistant polypropylene
- Cushions dogs from hard surfaces to provide a comfortable place to rest
- Color: Gray
- Size: Medium
- Medium Size: 30 x 19 in.
- Material: 100% Polyester
- Weight: 1.67 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASON Inside Release Handle, Safety Glow (10481C00600)
- AP PRODUCTS PEDESTAL TABLE LEGS, 25-1/2" LEG W/O BASE - CHROME (013-926)
- BOSS Fabric Task Chair, 18" to 21-1/2", Fixed Arms, Black (B500-BK)
- SLUMBER PET Slumber Pet ZA210 48 11 Water Resistant Bed; Gray - Extra Large (ZA210 48 11)
- FLASH FURNITURE Kitchen Bar Cart, Oak Wood, Buckhead (NAN-JH-17105-GG)
- MANTUA Cal-King Premium Platform Bed Base, PR (PB60)
- FLASH FURNITURE 10" Queen Mattress, 14" Bed frame & 3" Topper Set (XU-BD10-10PSM3M35-Q-GG)
- MONARCH SPECIALTIES Bed, Full Size, Platform, Bedroom, Frame, Upholstered, Linen Look, Wood Legs, Beige, Black (I 5921F)
- BAXTON STUDIO Rikke Walnut Finished Queen Size Platform Storage Bed with Headboard (152-9146)
- ALATERRE FURNITURE Jasper Twin Junior Loft Bed, Espresso Frame and Blue/Red Playhouse Tent (AJJP00P0ATBRE)
- Slumber Pet Bed Frames