Shop All Annular Cutters
Slugger By Fein
Slugger Uni Carbide Tip 9/16" X 2" Cutte
Mfr # 63135143022
Zoro # G5131358
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide Tipped
- Finish - Machining Bright (Uncoated)
- Primary Material Application Steel
- For Use with Pilot Pin 63134998310
- Shank Diameter 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slugger By Fein
- MFR # 63135143022
- Zoro # G5131358
- Country of Origin China
- Category Annular Cutters
Dimensions
Shank Diameter | 3/4 in |
Cutter Diameter | 9/16 in |
Maximum Cutting Depth | 2 in |
Overall Length | 2 7/8 in |
Details
Item | Slugger Uni Carbide Tip 9/16" X 2" Cutte |
Material - Machining | Carbide Tipped |
Finish - Machining | Bright (Uncoated) |
Primary Material Application | Steel |
For Use with Pilot Pin | 63134998310 |
Pilot Pin Included | Yes |
Measurement System | Fractional Inch |
Shank Type - Machining | Weldon Flat |
Number of Flutes | 4 |
Spiral Direction | Right Hand |
Stack Cut Teeth | No |
Decimal Equivalent | 0.5625 |
Sub Brand | Fein |
For Tool Type | Magnetic Drill |
Description
Slugger Uni Carbide Tip 9/16 In. X 2 In. Cutte, Carbide Tipped, Bright (Uncoated), 9/16 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive 6-Point Socket and Ratchet Set, 73-Piece (1/4-1 in., 6-24 mm) (SKT15311)
- MILWAUKEE TOOL 3-9/16 in. x 11-3/8 in. One Piece SDS-MAX Masonry Core Bit (48-20-5428)
- STAHLWILLE TOOLS Ring insert tool Size 21 mm Size of mount 9x12 mm (58221021)
- BON TOOL Bon 11-888 Stone Lifting Clamp, 1 Ton C Clamp (11-888)
- SLUGGER BY FEIN Annular Cutter, 22mm dia., 2D (63134219107)
- SLUGGER BY FEIN Annular Cutter, 1-3/16" dia., 2" Cutting D (63134302042)
- SLUGGER BY FEIN Annular Cutter, M42 TiN, 1 1/8 Dia, 2 D (63134285111)
- SLUGGER BY FEIN Annular Cutter, 13/16" dia., 1" Cutting D (63134206041)
- SLUGGER BY FEIN Annular Cutter, M42, 3/4 Dia, 1 D (63134190007)
- SLUGGER BY FEIN Annular Cutter, 2-1/16" dia., 2" Cutting D (63134524042)
- CS UNITEC Annular Cutter, HSS, 9/16" X 2 (6-1-218)
- Slugger By Fein Annular Cutters