Shop All Annular Cutters
Slugger By Fein
Slugger Uni Carbide Tip 7/16" X 2" Cutte
Mfr # 63135111032
Zoro # G5126677
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- For Use with Pilot Pin 63134998310
- Spiral Direction Right Hand
- Material - Machining Carbide Tipped
- Overall Length 2 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Slugger By Fein
- MFR # 63135111032
- Zoro # G5126677
- Country of Origin China
- Category Annular Cutters
Dimensions
Overall Length | 2 7/8 in |
Maximum Cutting Depth | 2 in |
Cutter Diameter | 7/16 in |
Shank Diameter | 3/4 in |
Details
Item | Slugger Uni Carbide Tip 7/16" X 2" Cutte |
Measurement System | Fractional Inch |
For Use with Pilot Pin | 63134998310 |
Spiral Direction | Right Hand |
Material - Machining | Carbide Tipped |
Primary Material Application | Steel |
Shank Type - Machining | Weldon Flat |
Stack Cut Teeth | No |
For Tool Type | Magnetic Drill |
Sub Brand | Fein |
Pilot Pin Included | No |
Finish - Machining | Bright (Uncoated) |
Decimal Equivalent | 0.4375 |
Number of Flutes | 4 |
Description
Slugger Uni Carbide Tip 7/16 In. X 2 In. Cutte, Carbide Tipped, Bright (Uncoated), 7/16 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA HSS Spiral Point Tap, 5/8"-11, 3 Flutes (DWT57230)
- GREY PNEUMATIC SKT 3/8" DR. 8MM DEEP 12 PT IM (GP1108MD)
- GEDORE Arc Punch, 9mm (570009)
- WESTWARD 3" HSS Bright Jobber Length Drill Bit (6NRX1)
- SLUGGER BY FEIN Annular Cutter, M2 HSS (63134180001)
- SLUGGER BY FEIN Annular Cutter, 9/16 dia., 2D (63134142107)
- SLUGGER BY FEIN Annular Cutter, 7/8 in. (63134222123)
- SLUGGER BY FEIN Annular Cutter, HSS, 13/16 dia., 3D (63134206003)
- SLUGGER BY FEIN Annular Cutter, Carbide, 1-9/16In (63127677110)
- SLUGGER BY FEIN Annular Cutter, 1-3/16 in. (63134299103)
- HOUGEN Copperhead Carbide Cutter Kit 9/16, 11/16, 13/16 in. 1 in. DOC (18981-1)
- Slugger By Fein Annular Cutters