Shop All Annular Cutters
Slugger By Fein
Slugger Uni Carbide Tip 7/16" X 1 3/8" C
Mfr # 63135111031
Zoro # G5127648
$48.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Stack Cut Teeth No
- Cutter Diameter 7/16 in
- For Tool Type Magnetic Drill
- For Use with Pilot Pin 63134998300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Slugger By Fein
- MFR # 63135111031
- Zoro # G5127648
- Country of Origin China
- Category Annular Cutters
Dimensions
Cutter Diameter | 7/16 in |
Shank Diameter | 3/4 in |
Maximum Cutting Depth | 1 3/8 in |
Overall Length | 2 1/4 in |
Details
Item | Slugger Uni Carbide Tip 7/16" X 1 3/8" C |
Number of Flutes | 4 |
Stack Cut Teeth | No |
For Tool Type | Magnetic Drill |
For Use with Pilot Pin | 63134998300 |
Measurement System | Fractional Inch |
Sub Brand | Fein |
Spiral Direction | Right Hand |
Shank Type - Machining | Weldon Flat |
Primary Material Application | Steel |
Decimal Equivalent | 0.4375 |
Material - Machining | Carbide Tipped |
Pilot Pin Included | No |
Finish - Machining | Bright (Uncoated) |
Description
Slugger Uni Carbide Tip 7/16 In. X 1 3/8 In. C, Carbide Tipped, Bright (Uncoated), 7/16 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 1 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AURAND MANUFACTURING Air Powered Scarifier, 3/4 in Air Inlet, 2 1/2 hp (MP6)
- BON TOOL Bon 21-181 Ball Jointer 3/4" With Wood Handle (21-181)
- TESA BROWN & SHARPE Dial Test Indicator, Hori, 0 to 0.016 In (312B-3)
- MILWAUKEE TOOL M18 1" High Torque Impact Wrench Kit (2868-22HD, 48-11-1812)
- SLUGGER BY FEIN Annular Cutter, 9/16 in. (63134142114)
- SLUGGER BY FEIN Annular Cutter, M2 HSS (63134239002)
- SLUGGER BY FEIN Annular Cutter, 1-3/8" dia., 1" Cutting D (63134349041)
- SLUGGER BY FEIN Annular Cutter, M42, 1 5/8 Dia, 2 D (63134412008)
- SLUGGER BY FEIN Carbide Cutter Set, HSS, Cutting 2" D (63135999010)
- SLUGGER BY FEIN Annular Cutter, 3/4 in. (63134190110)
- WALTER SURFACE TECHNOLOGIES 2 X 1-1/2 Carbide Core Cut Annular Cutters Weldon Shank (05D200)
- Slugger By Fein Annular Cutters