Shop All Annular Cutters
Slugger By Fein
Slugger Uni Carbide Tip 5/8" X 2" Cutter
Mfr # 63135159022
Zoro # G5133065
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish - Machining Bright (Uncoated)
- Shank Diameter 3/4 in
- Primary Material Application Steel
- Maximum Cutting Depth 2 in
- For Tool Type Magnetic Drill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slugger By Fein
- MFR # 63135159022
- Zoro # G5133065
- Country of Origin China
- Category Annular Cutters
Dimensions
Shank Diameter | 3/4 in |
Maximum Cutting Depth | 2 in |
Overall Length | 2 7/8 in |
Cutter Diameter | 5/8 in |
Details
Item | Slugger Uni Carbide Tip 5/8" X 2" Cutter |
Finish - Machining | Bright (Uncoated) |
Primary Material Application | Steel |
For Tool Type | Magnetic Drill |
Decimal Equivalent | 0.625 |
Material - Machining | Carbide Tipped |
Measurement System | Fractional Inch |
Number of Flutes | 6 |
Sub Brand | Fein |
For Use with Pilot Pin | 63134998310 |
Shank Type - Machining | Weldon Flat |
Stack Cut Teeth | No |
Pilot Pin Included | Yes |
Spiral Direction | Right Hand |
Description
Slugger Uni Carbide Tip 5/8 In. X 2 In. Cutter, Carbide Tipped, Bright (Uncoated), 5/8 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMONDS Half Round Aluminum File, 10inL, Nat. (73374000)
- STINGER Hammer Tacker Ht38 Stinger (0136450)
- JOHNSON LEVEL & TOOL Level Post Orange Abs Plastic (175-O)
- AMPG Roller Anvil Contact, 3/8" x 5/32" (Z9388)
- SLUGGER BY FEIN Annular Cutter, M42, 1 Dia, 2 D (63134254008)
- SLUGGER BY FEIN Annular Cutter, 1/2 in. dia. (63134127108)
- SLUGGER BY FEIN Annular Cutter, M42, 1 5/8 Dia, 2 D (63134412008)
- SLUGGER BY FEIN Carbide Tipped Cutter, 2 3/8 Dia, 1 D (63127590110)
- SLUGGER BY FEIN Annular Cutter, M42, 11/16 Dia, 2 D (63134174008)
- SLUGGER BY FEIN Annular Cutter, M42, 1 1/4 Dia, 2 D (63134317008)
- UNIBOR 1.1/8 x 2 Carbide Cutter and Pilot, 3/4 Universal Shank (27236)
- Slugger By Fein Annular Cutters