Shop All Annular Cutters
Slugger By Fein
Slugger Uni Carbide Tip 5/8" X 1 3/8" Cu
Mfr # 63135159021
Zoro # G5133582
product price: $48.59
/ea
$48.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Diameter 3/4 in
- Primary Material Application Steel
- For Tool Type Magnetic Drill
- Cutter Diameter 5/8 in
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slugger By Fein
- MFR # 63135159021
- Zoro # G5133582
- Country of Origin China
- Category Annular Cutters
Dimensions
Shank Diameter | 3/4 in |
Cutter Diameter | 5/8 in |
Overall Length | 2 1/4 in |
Maximum Cutting Depth | 1 3/8 in |
Details
Item | Slugger Uni Carbide Tip 5/8" X 1 3/8" Cu |
Primary Material Application | Steel |
For Tool Type | Magnetic Drill |
Finish - Machining | Bright (Uncoated) |
Material - Machining | Carbide Tipped |
Number of Flutes | 6 |
Stack Cut Teeth | No |
Spiral Direction | Right Hand |
Decimal Equivalent | 0.625 |
For Use with Pilot Pin | 63134998310 |
Measurement System | Fractional Inch |
Pilot Pin Included | Yes |
Shank Type - Machining | Weldon Flat |
Sub Brand | Fein |
Description
Slugger Uni Carbide Tip 5/8 In. X 1 3/8 In. Cu, Carbide Tipped, Bright (Uncoated), 5/8 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 1 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, Metric, 8mm Size (J1208MBA)
- GEARWRENCH 12 Piece 72-Tooth 12 Point Flex Head Ratcheting Combination Metric Wrench Set (9901D)
- PORTER-CABLE 7-1/2 Amp Variable Speed Reciprocating Saw (PCE360)
- CRESCENT NICHOLSON 10" Round Single Cut Bastard File (12019)
- SLUGGER BY FEIN Annular Cutter, Carbide, 1-9/16 x 3In (63127627110)
- SLUGGER BY FEIN Annular Cutter, M42, 1 Dia, 2 D (63134254008)
- SLUGGER BY FEIN Annular Cutter, 7/16" dia., 2" Cutting D (63134111042)
- SLUGGER BY FEIN Annular Cutter, 1-3/8" dia., 1" Cutting D (63134349041)
- SLUGGER BY FEIN Annular Cutter, 1-1/2 in. dia. (63134381111)
- SLUGGER BY FEIN Annular Cutter, 7/8 dia., 2D (63134222117)
- HOUGEN 3/4 in. X 1 in. 12,000-Series Annular Cutter Stack Cut (12124S)
- Slugger By Fein Annular Cutters