Shop All Annular Cutters
Slugger By Fein
Slugger Uni Carbide Tip 3/4" X 1 3/8" Cu
Mfr # 63135191021
Zoro # G5134167
product price: $48.59
/ea
$48.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.75
- Material - Machining Carbide Tipped
- Overall Length 2 1/4 in
- Stack Cut Teeth No
- Primary Material Application Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slugger By Fein
- MFR # 63135191021
- Zoro # G5134167
- Country of Origin China
- Category Annular Cutters
Dimensions
Overall Length | 2 1/4 in |
Maximum Cutting Depth | 1 3/8 in |
Shank Diameter | 3/4 in |
Cutter Diameter | 3/4 in |
Details
Item | Slugger Uni Carbide Tip 3/4" X 1 3/8" Cu |
Decimal Equivalent | 0.75 |
Material - Machining | Carbide Tipped |
Stack Cut Teeth | No |
Primary Material Application | Steel |
Finish - Machining | Bright (Uncoated) |
For Use with Pilot Pin | 63134998320 |
Number of Flutes | 6 |
Shank Type - Machining | Weldon Flat |
Pilot Pin Included | Yes |
Measurement System | Fractional Inch |
Spiral Direction | Right Hand |
Sub Brand | Fein |
For Tool Type | Magnetic Drill |
Description
Slugger Uni Carbide Tip 3/4 In. X 1 3/8 In. Cu, Carbide Tipped, Bright (Uncoated), 3/4 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 1 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/64" HSS Polished Jobber Length Drill Bit, Number of Flutes: 2 (DWDP5/64)
- H & H INDUSTRIAL PRODUCTS 1/2 X 4" 8 Piece High Speed Steel Lathe Turning Tool Set (2006-9028)
- WELLER Crescent 1/8 in. X 3/8 in. drive SAE 6 Point Standard Hex Bit Socket 1 pc (CHBS0N)
- PROPAC FOUR-IN-ONE SPARKPROOF TOOL (D8025)
- SLUGGER BY FEIN Annular Cutter, HSS, 7/8 dia., 3D (63134222003)
- SLUGGER BY FEIN Annular Cutter, 1-3/8" dia., 1" Cutting D (63134349041)
- SLUGGER BY FEIN Annular Cutter, 2-7/8" Dia. (63134731101)
- SLUGGER BY FEIN Annular Cutter, M42 TiN, 3/4 Dia, 2 D (63134190114)
- SLUGGER BY FEIN Annular Cutter, 9/16 in. (63134142115)
- SLUGGER BY FEIN Annular Cutter, 5/8" dia., 1" Cutting D (63134158041)
- HOUGEN 7/16 in. X 1 in. 12,000-Series TiN Annular Cutter (12614)
- Slugger By Fein Annular Cutters