Shop All Annular Cutters
Slugger By Fein
Slugger Uni Carbide Tip 2 1/16" X 2" Cut
Mfr # 63135524022
Zoro # G5131193
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish - Machining Bright (Uncoated)
- Maximum Cutting Depth 2 in
- Measurement System Fractional Inch
- Spiral Direction Right Hand
- For Use with Pilot Pin 63134998310
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slugger By Fein
- MFR # 63135524022
- Zoro # G5131193
- Country of Origin China
- Category Annular Cutters
Dimensions
Maximum Cutting Depth | 2 in |
Overall Length | 2 7/8 in |
Cutter Diameter | 2 1/16 in |
Shank Diameter | 3/4 in |
Details
Item | Slugger Uni Carbide Tip 2 1/16" X 2" Cut |
Finish - Machining | Bright (Uncoated) |
Measurement System | Fractional Inch |
Spiral Direction | Right Hand |
For Use with Pilot Pin | 63134998310 |
Shank Type - Machining | Weldon Flat |
Primary Material Application | Steel |
Number of Flutes | 9 |
For Tool Type | Magnetic Drill |
Sub Brand | Fein |
Pilot Pin Included | Yes |
Stack Cut Teeth | No |
Decimal Equivalent | 2.0625 |
Material - Machining | Carbide Tipped |
Description
Slugger Uni Carbide Tip 2 1/16 In. X 2 In. Cut, Carbide Tipped, Bright (Uncoated), 2 1/16 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 14 in L 2 in Cap. Aluminum Offset Pipe Wrench (1XJZ7)
- EGA MASTER LONG NOSE PLIER 160 MM TITACROM® BIMAT (62339)
- MAKITA Diamond Blade, 12" dia, 6300 RPM Max Speed (E-02521)
- CAPRI TOOLS 3/8 in Drive Shallow Impact Socket Set, Metric, 15 pcs (CP53000-15MS)
- SLUGGER BY FEIN Annular Cutter, HSS, 7/8 dia., 3D (63134222003)
- SLUGGER BY FEIN Slugger Uni Carbide Tip 1 1/4" X 2" Cutt (63135318022)
- SLUGGER BY FEIN Slugger 21/32" Cutter, Tap Size 3/4" Nc (63134166002)
- SLUGGER BY FEIN Annular Cutter, M42 TiN, 9/16 Dia, 2 D (63134142103)
- SLUGGER BY FEIN Annular Cutter, M42 TiN, 1 1/4 Dia, 2 D (63134317115)
- SLUGGER BY FEIN Annular Cutter, 13/16" dia., 1" Cutting D (63134206041)
- HOUGEN 2-1/2 in. X 3 in. Copperhead Carbide Tip Annular Cutter (3-18280)
- Slugger By Fein Annular Cutters