Shop All Annular Cutters
Slugger By Fein
Slugger Uni Carbide Tip 15/16" X 4" Cutt
Mfr # 63135238034
Zoro # G5131647
product price: $92.99
/ea
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Material Application Steel
- Cutter Diameter 15/16 in
- Number of Flutes 6
- Stack Cut Teeth No
- For Use with Pilot Pin 63134998340
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slugger By Fein
- MFR # 63135238034
- Zoro # G5131647
- Country of Origin China
- Category Annular Cutters
Dimensions
Cutter Diameter | 15/16 in |
Maximum Cutting Depth | 4 in |
Overall Length | 4 7/8 in |
Shank Diameter | 3/4 in |
Details
Item | Slugger Uni Carbide Tip 15/16" X 4" Cutt |
Primary Material Application | Steel |
Number of Flutes | 6 |
Stack Cut Teeth | No |
For Use with Pilot Pin | 63134998340 |
Decimal Equivalent | 0.9375 |
Shank Type - Machining | Weldon Flat |
For Tool Type | Magnetic Drill |
Measurement System | Fractional Inch |
Material - Machining | Carbide Tipped |
Pilot Pin Included | No |
Spiral Direction | Right Hand |
Sub Brand | Fein |
Finish - Machining | Bright (Uncoated) |
Description
Slugger Uni Carbide Tip 15/16 In. X 4 In. Cutt, Carbide Tipped, Bright (Uncoated), 15/16 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 9/16" 12 pt SAE Socket, 12 Points (J5418B)
- WESTWARD Adj. Wrench, 12", 1-11/32" Cap., Black (1NYB4)
- PROTO 1/4 in Drive, 3/8" Triple Square SAE Socket, 12 Points (J4712T)
- KEO Combined Drill & Countersink Set - Plain Solid Carbide (10003)
- SLUGGER BY FEIN Annular Cutter, M42, 1 1/8 Dia, 1 D (63134285007)
- SLUGGER BY FEIN Annular Cutter, M42, 7/16 Dia, 1 D (63134111007)
- SLUGGER BY FEIN Annular Cutter Kit, 1" Cut Depth, 6 pcs. (63134999010)
- SLUGGER BY FEIN Annular Cutter, Carbide, 1-9/16 x 3In (63127627110)
- SLUGGER BY FEIN Annular Cutter, 5/8 in. dia. (63134158108)
- SLUGGER BY FEIN Annular Cutter, 1-1/4" dia., 1" Cutting D (63134318041)
- UNIBOR 13mm x 25mm - M2 (MMS13)
- Slugger By Fein Annular Cutters