Shop All Annular Cutters
Slugger By Fein
Slugger Uni Carbide Tip 15/16" X 3" Cutt
Mfr # 63135238033
Zoro # G5128804
product price: $81.79
/ea
Free Shipping & Returns
$81.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.9375
- Shank Type - Machining Weldon Flat
- Measurement System Fractional Inch
- Finish - Machining Bright (Uncoated)
- Maximum Cutting Depth 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slugger By Fein
- MFR # 63135238033
- Zoro # G5128804
- Country of Origin China
- Category Annular Cutters
Dimensions
Maximum Cutting Depth | 3 in |
Overall Length | 3 7/8 in |
Shank Diameter | 3/4 in |
Cutter Diameter | 15/16 in |
Details
Item | Slugger Uni Carbide Tip 15/16" X 3" Cutt |
Decimal Equivalent | 0.9375 |
Shank Type - Machining | Weldon Flat |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
For Tool Type | Magnetic Drill |
Stack Cut Teeth | No |
Pilot Pin Included | No |
Sub Brand | Fein |
Material - Machining | Carbide Tipped |
For Use with Pilot Pin | 63134998330 |
Number of Flutes | 6 |
Spiral Direction | Right Hand |
Primary Material Application | Steel |
Description
Slugger Uni Carbide Tip 15/16 In. X 3 In. Cutt, Carbide Tipped, Bright (Uncoated), 15/16 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Diehead, Asm 12R 1-1/2 (38930)
- IDEAL Fish Tape, 3/16 In x 200 ft, Fiberglass (31-155)
- DRILL AMERICA #16 Cobalt Jobber Length Drill Bit (DWDCO16)
- HHIP 1/2" Single Flute 82 Degree High Speed Steel Countersink (2001-0500)
- SLUGGER BY FEIN Annular Cutter, HSS, 1-1/4 dia., 3D (63134317003)
- SLUGGER BY FEIN Annular Cutter, 7/8" dia., 2" Cutting D (63134222042)
- SLUGGER BY FEIN Annular Cutter, 15/16" dia., 1" Cutting D (63134238041)
- SLUGGER BY FEIN Annular Cutter, 3 dia., 2D (63134762104)
- SLUGGER BY FEIN Annular Cutter, 1-5/8" dia., 2" Cutting D (63134413042)
- SLUGGER BY FEIN Annular Cutter, 1-1/8" dia., 2" Cutting D (63134286042)
- CS UNITEC Annular Cutter, HSS, 1" X 6" (6-1-632)
- Slugger By Fein Annular Cutters