Shop All Annular Cutters
Slugger By Fein
Slugger Uni Carbide Tip 15/16" X 2" Cutt
Mfr # 63135238022
Zoro # G5129398
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Material Application Steel
- Stack Cut Teeth No
- Material - Machining Carbide Tipped
- Shank Diameter 3/4 in
- Maximum Cutting Depth 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slugger By Fein
- MFR # 63135238022
- Zoro # G5129398
- Country of Origin China
- Category Annular Cutters
Dimensions
Shank Diameter | 3/4 in |
Maximum Cutting Depth | 2 in |
Cutter Diameter | 15/16 in |
Overall Length | 2 7/8 in |
Details
Item | Slugger Uni Carbide Tip 15/16" X 2" Cutt |
Primary Material Application | Steel |
Stack Cut Teeth | No |
Material - Machining | Carbide Tipped |
Sub Brand | Fein |
Shank Type - Machining | Weldon Flat |
For Use with Pilot Pin | 63134998310 |
Pilot Pin Included | Yes |
Measurement System | Fractional Inch |
For Tool Type | Magnetic Drill |
Number of Flutes | 6 |
Finish - Machining | Bright (Uncoated) |
Spiral Direction | Right Hand |
Decimal Equivalent | 0.9375 |
Description
Slugger Uni Carbide Tip 15/16 In. X 2 In. Cutt, Carbide Tipped, Bright (Uncoated), 15/16 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive, 3/8" Triple Square SAE Socket, 12 Points (53YT03)
- DRILLCO 1-1/8 X 21 SDS-MAX Masonry Drill (174F20821)
- DE-STA-CO Latch Clamp, SS w/Lever, U-Bolt, 720 Lbs (331-RSS)
- GEARWRENCH 7 Ton 2 or 3 Jaw Internal/External Ratcheting Puller (3626)
- SLUGGER BY FEIN Annular Cutter, 2" dia., 1" Cutting D (63134508041)
- SLUGGER BY FEIN Annular Cutter, M42, 2 Dia, 1 D (63134508007)
- SLUGGER BY FEIN Annular Cutter, M42, 1/2 Dia, 2 D (63134127008)
- SLUGGER BY FEIN Annular Cutter, 7/16 dia., 2D (63134110106)
- SLUGGER BY FEIN Annular Cutter, 1-1/8" dia., 2" Cutting D (63134286042)
- SLUGGER BY FEIN Annular Cutter, 15/16" dia., 2" Cutting D (63134238042)
- HOUGEN 3/4 in. X 3 in. Copperhead Carbide Tip Annular Cutter (3-18224)
- Slugger By Fein Annular Cutters