Shop All Annular Cutters
Slugger By Fein
Slugger Uni Carbide Tip 15/16" X 1 3/8
Mfr # 63135238021
Zoro # G5129258
product price: $48.59
/ea
$48.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub Brand Fein
- Maximum Cutting Depth 1 3/8 in
- Pilot Pin Included Yes
- Cutter Diameter 15/16 in
- Shank Diameter 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slugger By Fein
- MFR # 63135238021
- Zoro # G5129258
- Country of Origin China
- Category Annular Cutters
Dimensions
Maximum Cutting Depth | 1 3/8 in |
Cutter Diameter | 15/16 in |
Shank Diameter | 3/4 in |
Overall Length | 2 1/4 in |
Details
Item | Slugger Uni Carbide Tip 15/16" X 1 3/8" |
Sub Brand | Fein |
Pilot Pin Included | Yes |
Measurement System | Fractional Inch |
Primary Material Application | Steel |
Material - Machining | Carbide Tipped |
Spiral Direction | Right Hand |
Decimal Equivalent | 0.9375 |
Shank Type - Machining | Weldon Flat |
Finish - Machining | Bright (Uncoated) |
For Tool Type | Magnetic Drill |
For Use with Pilot Pin | 63134998320 |
Stack Cut Teeth | No |
Number of Flutes | 6 |
Description
Slugger Uni Carbide Tip 15/16 In. X 1 3/8 In., Carbide Tipped, Bright (Uncoated), 15/16 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 1 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Bore Gage, Range 0.800 to 2.000 (2124-E24)
- ULLMAN Telescoping Inspection Mirror, 7/8 in. (A-2T)
- PROTO SKT IMP 3/8" DR HEX 10MM (PO7290-10M)
- MILWAUKEE TOOL 13/16" TCT Annular Cutter 1-3/8" Depth (49-59-3081)
- SLUGGER BY FEIN Annular Cutter, 2-3/8 dia., 2D (63134603103)
- SLUGGER BY FEIN Annular Cutter, M42, 1 1/8 Dia, 1 D (63134285007)
- SLUGGER BY FEIN Annular Cutter, 9/16" dia., 1" Cutting D (63134143041)
- SLUGGER BY FEIN Annular Cutter, 1" dia., 1" Cutting D (63134254041)
- SLUGGER BY FEIN Slugger Quick In Carbide Tip 7/8" X 2" C (63127389110)
- SLUGGER BY FEIN Annular Cutter, 7/16 dia., 2D (63134110106)
- SLUGGER BY FEIN Annular Cutter, 1-7/8" dia., 1" Cutting D (63134476041)
- Slugger By Fein Annular Cutters