Shop All Annular Cutters
Slugger By Fein
Slugger Uni Carbide Tip 13/16" X 2" Cutt
Mfr # 63135206022
Zoro # G5131656
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.8125
- Cutter Diameter 13/16 in
- Primary Material Application Steel
- For Use with Pilot Pin 63134998310
- Sub Brand Fein
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slugger By Fein
- MFR # 63135206022
- Zoro # G5131656
- Country of Origin China
- Category Annular Cutters
Dimensions
Cutter Diameter | 13/16 in |
Overall Length | 2 7/8 in |
Maximum Cutting Depth | 2 in |
Shank Diameter | 3/4 in |
Details
Item | Slugger Uni Carbide Tip 13/16" X 2" Cutt |
Decimal Equivalent | 0.8125 |
Primary Material Application | Steel |
For Use with Pilot Pin | 63134998310 |
Sub Brand | Fein |
Shank Type - Machining | Weldon Flat |
Number of Flutes | 6 |
Measurement System | Fractional Inch |
Material - Machining | Carbide Tipped |
Stack Cut Teeth | No |
Spiral Direction | Right Hand |
Finish - Machining | Bright (Uncoated) |
Pilot Pin Included | Yes |
For Tool Type | Magnetic Drill |
Description
Slugger Uni Carbide Tip 13/16 In. X 2 In. Cutt, Carbide Tipped, Bright (Uncoated), 13/16 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN Edger Concrete 6X2-1/2Inch Ss (CE502S)
- RELTON Straight-Shank Multi-Purpose Bit 1/2" X 6" Groo-V Tip Bit (GRT- 8- 6)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, Plug, Taper 4 Flutes (318779)
- WIHA Phillips Screwdriver with Precision Handle, 0 x 50mm (96105)
- SLUGGER BY FEIN Annular Cutter, 1" dia., 1" Cutting D (63134254041)
- SLUGGER BY FEIN Annular Cutter, M2 HSS (63134698002)
- SLUGGER BY FEIN Annular Cutter, M42 TiN, 1 Dia, 1 D (63134254107)
- SLUGGER BY FEIN Annular Cutter, 1/2 dia., 2D (63134127113)
- SLUGGER BY FEIN Annular Cutter, 13/16" dia., 2" Cutting D (63134206042)
- SLUGGER BY FEIN Annular Cutter, 13/16" dia., 1" Cutting D (63134206041)
- DRILL AMERICA 1"x1" Carbide Tipped Annular Cutter (CTC5-530-133)
- Slugger By Fein Annular Cutters