Shop All Annular Cutters
Slugger By Fein
Slugger Uni Carbide Tip 11/16" X 2" Cutt
Mfr # 63135175022
Zoro # G5134842
$58.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Cutting Depth 2 in
- Cutter Diameter 11/16 in
- Overall Length 2 7/8 in
- For Tool Type Magnetic Drill
- Number of Flutes 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Slugger By Fein
- MFR # 63135175022
- Zoro # G5134842
- Country of Origin China
- Category Annular Cutters
Dimensions
Maximum Cutting Depth | 2 in |
Cutter Diameter | 11/16 in |
Overall Length | 2 7/8 in |
Shank Diameter | 3/4 in |
Details
Item | Slugger Uni Carbide Tip 11/16" X 2" Cutt |
For Tool Type | Magnetic Drill |
Number of Flutes | 6 |
Material - Machining | Carbide Tipped |
Finish - Machining | Bright (Uncoated) |
Pilot Pin Included | Yes |
Primary Material Application | Steel |
Shank Type - Machining | Weldon Flat |
Decimal Equivalent | 0.6875 |
Stack Cut Teeth | No |
For Use with Pilot Pin | 63134998310 |
Spiral Direction | Right Hand |
Sub Brand | Fein |
Measurement System | Fractional Inch |
Description
Slugger Uni Carbide Tip 11/16 In. X 2 In. Cutt, Carbide Tipped, Bright (Uncoated), 11/16 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CEMENTEX 18 Magnetic Retrieving Tool (MRT-18)
- LENOX Hole Saw Blade, 1L Arbor Size (1779774)
- CLEVELAND M10X1.25 D5 4FL 1003TN BOT TIN TAP (C83973)
- BSC PREFERRED 114''x6'' Spade Bit (DSP2150)
- SLUGGER BY FEIN Annular Cutter, M2 HSS (63134618002)
- SLUGGER BY FEIN Annular Cutter, 1/2 in. (63134127114)
- SLUGGER BY FEIN Annular Cutter, M2 HSS (63134603002)
- SLUGGER BY FEIN Annular Cutter, 1-7/16" dia., 2" Cutting D (63134365042)
- SLUGGER BY FEIN Annular Cutter, 7/16" dia., 2" Cutting D (63134111042)
- SLUGGER BY FEIN Slugger Uni Carbide Tip 1 1/4" X 2" Cutt (63135318022)
- DRILL AMERICA Pilot for 1" Carbide Tipped Annular Cutter (CTC5-530-905)
- Slugger By Fein Annular Cutters