Shop All Annular Cutters
Slugger By Fein
Slugger Uni Carbide Tip 11/16" X 1 3/8
Mfr # 63135175021
Zoro # G5133878
product price: $48.59
/ea
$48.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub Brand Fein
- Material - Machining Carbide Tipped
- Primary Material Application Steel
- Decimal Equivalent 0.6875
- Overall Length 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slugger By Fein
- MFR # 63135175021
- Zoro # G5133878
- Country of Origin China
- Category Annular Cutters
Dimensions
Overall Length | 2 1/4 in |
Cutter Diameter | 11/16 in |
Maximum Cutting Depth | 1 3/8 in |
Shank Diameter | 3/4 in |
Details
Item | Slugger Uni Carbide Tip 11/16" X 1 3/8" |
Sub Brand | Fein |
Material - Machining | Carbide Tipped |
Primary Material Application | Steel |
Decimal Equivalent | 0.6875 |
For Use with Pilot Pin | 63134998320 |
Number of Flutes | 6 |
Finish - Machining | Bright (Uncoated) |
For Tool Type | Magnetic Drill |
Pilot Pin Included | Yes |
Stack Cut Teeth | No |
Measurement System | Fractional Inch |
Shank Type - Machining | Weldon Flat |
Spiral Direction | Right Hand |
Description
Slugger Uni Carbide Tip 11/16 In. X 1 3/8 In., Carbide Tipped, Bright (Uncoated), 11/16 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 1 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 13/64" HSS Contractor Drill Bit, 3-Flat Shank, Contractor Grade (KFD3F13/64)
- BON TOOL Bon 22-185 Mag Darby, Straight 30", Comfort Grip Handle (22-185)
- MILWAUKEE TOOL Socket (45-34-1056)
- ELESA Stainless steel clamping element, threaded screw, ERZ.44-SST-1/4-20-126 (ERZ-SST-p (inch sizes))
- SLUGGER BY FEIN Annular Cutter, M42 TiN, 1 1/4 Dia, 1 D (63134317108)
- SLUGGER BY FEIN Annular Cutter, HSS Titanium Carbonitride (63134317118)
- SLUGGER BY FEIN Annular Cutter, 9/16 in. (63134142115)
- SLUGGER BY FEIN Annular Cutter, M2 HSS (63134169002)
- SLUGGER BY FEIN Annular Cutter, M42 TiN, 1/2 Dia, 2 D (63134127110)
- SLUGGER BY FEIN Carbide Tipped Cutter, 2 3/8 Dia, 1 D (63127590110)
- HOUGEN 17/32 in. x 2 in. 12,000-Series Annular Cutter (12217)
- Slugger By Fein Annular Cutters