Shop All Annular Cutters
Slugger By Fein
Slugger Uni Carbide Tip 1" X 2" Cutter W
Mfr # 63135254022
Zoro # G5126932
product price: $60.75
/ea
$60.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Material Application Steel
- Stack Cut Teeth No
- Decimal Equivalent 1
- Spiral Direction Right Hand
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slugger By Fein
- MFR # 63135254022
- Zoro # G5126932
- Country of Origin China
- Category Annular Cutters
Dimensions
Shank Diameter | 3/4 in |
Cutter Diameter | 1 in |
Maximum Cutting Depth | 2 in |
Overall Length | 2 7/8 in |
Details
Item | Slugger Uni Carbide Tip 1" X 2" Cutter W |
Primary Material Application | Steel |
Stack Cut Teeth | No |
Decimal Equivalent | 1 |
Spiral Direction | Right Hand |
Finish - Machining | Bright (Uncoated) |
Material - Machining | Carbide Tipped |
Number of Flutes | 6 |
Measurement System | Fractional Inch |
Sub Brand | Fein |
For Tool Type | Magnetic Drill |
For Use with Pilot Pin | 63134998310 |
Shank Type - Machining | Weldon Flat |
Pilot Pin Included | Yes |
Description
Slugger Uni Carbide Tip 1 In. X 2 In. Cutter W, Carbide Tipped, Bright (Uncoated), 1 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK 1/2 Od 90° 6-Flute Cobalt Countersink - Tin Coat (CO-TN-566)
- STANLEY Utility Knife Utility, 6 in L (10-175)
- BONDHUS 8 Piece Metric T-Shape Hex Key Set, 13387 (13387)
- KO-KEN Socket 7/16 6 Point 55mm 3/8 Sq. Drive (3300A-7/16)
- SLUGGER BY FEIN Annular Cutter, M42, 1/2 Dia, 1 D (63134127007)
- SLUGGER BY FEIN Annular Cutter, M42, 13/16 Dia, 1 D (63134206007)
- SLUGGER BY FEIN Annular Cutter, 1-3/16" dia., 1" Cutting D (63134302041)
- SLUGGER BY FEIN Annular Cutter, 1-5/16" dia., 2" Cutting D (63134333042)
- SLUGGER BY FEIN Annular Cutter, HSS, 1 dia., 3D (63134254003)
- SLUGGER BY FEIN Annular Cutter, 11/16" dia., 1" Cutting D (63134175041)
- MILWAUKEE TOOL 1-1/4" TCT Annular Cutter 2" Depth (49-59-4125)
- Slugger By Fein Annular Cutters