Shop All Annular Cutters
Slugger By Fein
Slugger Uni Carbide Tip 1" X 1 3/8" Cutt
Mfr # 63135254021
Zoro # G5128104
product price: $51.79
/ea
$51.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 6
- For Tool Type Magnetic Drill
- Spiral Direction Right Hand
- Cutter Diameter 1 in
- Maximum Cutting Depth 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slugger By Fein
- MFR # 63135254021
- Zoro # G5128104
- Country of Origin China
- Category Annular Cutters
Dimensions
Cutter Diameter | 1 in |
Maximum Cutting Depth | 1 3/8 in |
Shank Diameter | 3/4 in |
Overall Length | 2 1/4 in |
Details
Item | Slugger Uni Carbide Tip 1" X 1 3/8" Cutt |
Number of Flutes | 6 |
For Tool Type | Magnetic Drill |
Spiral Direction | Right Hand |
Material - Machining | Carbide Tipped |
Decimal Equivalent | 1 |
Primary Material Application | Steel |
Stack Cut Teeth | No |
Sub Brand | Fein |
For Use with Pilot Pin | 63134998320 |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
Shank Type - Machining | Weldon Flat |
Pilot Pin Included | Yes |
Description
Slugger Uni Carbide Tip 1 In. X 1 3/8 In. Cutt, Carbide Tipped, Bright (Uncoated), 1 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 1 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chucking Reamer Sets, 1/16In- 1/2In, 29pc (11V301)
- METABO Anti-Vib Side Handle, 4-1/2"-6" Grinders (314000970)
- LENOX Band Saw Blade, 13 ft. 6" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Classic Series (87921CLB134115)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1877 Black & Gold HSS RHS/RHC 25/32 (C17048)
- SLUGGER BY FEIN Annular Cutter, 5/8" dia., 1" Cutting D (63134158041)
- SLUGGER BY FEIN Annular Cutter, HSS, 15/16 dia., 3D (63134238003)
- SLUGGER BY FEIN Hand Held Carbide Tip Cutter (63134224030)
- SLUGGER BY FEIN Annular Cutter, 1-3/8" dia., 1" Cutting D (63134349041)
- SLUGGER BY FEIN Annular Cutter, M42 TiN, 1 1/2 Dia, 1 D (63134381107)
- SLUGGER BY FEIN Annular Cutter, 1-3/16" dia., 2" Cutting D (63134302042)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 1-9/16" x 2" (HML.1-9/16)
- Slugger By Fein Annular Cutters