Shop All Annular Cutters
Slugger By Fein
Slugger Uni Carbide Tip 1 9/16" X 1 3/8
Mfr # 63135397021
Zoro # G5128402
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sub Brand Fein
- Maximum Cutting Depth 1 3/8 in
- Measurement System Fractional Inch
- Pilot Pin Included Yes
- Decimal Equivalent 1.5625
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slugger By Fein
- MFR # 63135397021
- Zoro # G5128402
- Country of Origin China
- Category Annular Cutters
Dimensions
Maximum Cutting Depth | 1 3/8 in |
Overall Length | 2 1/4 in |
Shank Diameter | 3/4 in |
Cutter Diameter | 1 9/16 in |
Details
Item | Slugger Uni Carbide Tip 1 9/16" X 1 3/8" |
Sub Brand | Fein |
Measurement System | Fractional Inch |
Pilot Pin Included | Yes |
Decimal Equivalent | 1.5625 |
For Tool Type | Magnetic Drill |
Number of Flutes | 6 |
For Use with Pilot Pin | 63134998320 |
Shank Type - Machining | Weldon Flat |
Primary Material Application | Steel |
Stack Cut Teeth | No |
Material - Machining | Carbide Tipped |
Spiral Direction | Right Hand |
Finish - Machining | Bright (Uncoated) |
Description
Slugger Uni Carbide Tip 1 9/16 In. X 1 3/8 In., Carbide Tipped, Bright (Uncoated), 1 9/16 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 1 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Chain Wrench, Overall L 24 in. (1XJZ4)
- DIABLO Steel Demon Cermet II Saw Blade, 7-1/4"x (D0736CFM)
- GEARWRENCH 20mm 12 Point Long Pattern Combination Wrench (81677)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 31/64 (C22755)
- SLUGGER BY FEIN Annular Cutter, 1/2 in. dia. (63134127108)
- SLUGGER BY FEIN Annular Cutter, 15/16" dia., 2" Cutting D (63134238042)
- SLUGGER BY FEIN Annular Cutter, 1-3/4 in. (63134444107)
- SLUGGER BY FEIN Annular Cutter, HSS, 1-5/16 dia., 3D (63134333003)
- SLUGGER BY FEIN Annular Cutter, M42, 7/16 Dia, 1 D (63134111007)
- SLUGGER BY FEIN Annular Cutter, M2 HSS (63134571002)
- SLUGGER BY FEIN Annular Cutter, 1/2" dia., 2" Cutting D (63134127042)
- Slugger By Fein Annular Cutters