Shop All Annular Cutters
Slugger By Fein
Slugger Uni Carbide Tip 1 7/8" X 1 3/8
Mfr # 63135476021
Zoro # G5132645
product price: $81.59
/ea
Free Shipping & Returns
$81.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type - Machining Weldon Flat
- Pilot Pin Included Yes
- Shank Diameter 3/4 in
- Overall Length 2 1/4 in
- Decimal Equivalent 1.875
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slugger By Fein
- MFR # 63135476021
- Zoro # G5132645
- Country of Origin China
- Category Annular Cutters
Dimensions
Shank Diameter | 3/4 in |
Overall Length | 2 1/4 in |
Cutter Diameter | 1 7/8 in |
Maximum Cutting Depth | 1 3/8 in |
Details
Item | Slugger Uni Carbide Tip 1 7/8" X 1 3/8" |
Shank Type - Machining | Weldon Flat |
Pilot Pin Included | Yes |
Decimal Equivalent | 1.875 |
Sub Brand | Fein |
For Use with Pilot Pin | 63134998320 |
Finish - Machining | Bright (Uncoated) |
Measurement System | Fractional Inch |
For Tool Type | Magnetic Drill |
Primary Material Application | Steel |
Stack Cut Teeth | No |
Spiral Direction | Right Hand |
Material - Machining | Carbide Tipped |
Number of Flutes | 9 |
Description
Slugger Uni Carbide Tip 1 7/8 In. X 1 3/8 In., Carbide Tipped, Bright (Uncoated), 1 7/8 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 1 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit Socket 4mm Hex 52mm 3/8 Sq. Drive (13012M.52-4)
- PROTO Screw Extractor Set (J9500A)
- INSIZE Magnetic Stand, 176 lb. Magnetic Pull (6208-80E)
- IRWIN Spade Bit, 5/16 In D, 6 In L, I/4 Shank (88805)
- SLUGGER BY FEIN Annular Cutter, HSS, 20mm dia., 3D (63134199003)
- SLUGGER BY FEIN Annular Cutter, 11/16 dia., 2D (63134174105)
- SLUGGER BY FEIN Annular Cutter, M42 TiN, 11/16 Dia, 2 D (63134174102)
- SLUGGER BY FEIN Sheet Metal Cutter, HSS, 13/32 in (63134103025)
- SLUGGER BY FEIN Annular Cutter, M42, 7/16 Dia, 2 D (63134110008)
- SLUGGER BY FEIN Slugger Uni Carbide Tip 1/2" X 1 3/8" Cu (63135127031)
- DRILLCO 3-1/2 4" Depth of Cut Annular Cutter 1-1/4 SH (94SE432)
- Slugger By Fein Annular Cutters