Shop All Annular Cutters
Slugger By Fein
Slugger Uni Carbide Tip 1 7/16" X 2" Cut
Mfr # 63135365022
Zoro # G5129328
product price: $95.75
/ea
Free Shipping & Returns
$95.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Finish - Machining Bright (Uncoated)
- Shank Type - Machining Weldon Flat
- Pilot Pin Included Yes
- Decimal Equivalent 1.4375
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slugger By Fein
- MFR # 63135365022
- Zoro # G5129328
- Country of Origin China
- Category Annular Cutters
Dimensions
Cutter Diameter | 1 7/16 in |
Maximum Cutting Depth | 2 in |
Overall Length | 2 7/8 in |
Shank Diameter | 3/4 in |
Details
Item | Slugger Uni Carbide Tip 1 7/16" X 2" Cut |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
Shank Type - Machining | Weldon Flat |
Pilot Pin Included | Yes |
Decimal Equivalent | 1.4375 |
For Tool Type | Magnetic Drill |
Sub Brand | Fein |
Number of Flutes | 6 |
Stack Cut Teeth | No |
Material - Machining | Carbide Tipped |
Spiral Direction | Right Hand |
Primary Material Application | Steel |
For Use with Pilot Pin | 63134998310 |
Description
Slugger Uni Carbide Tip 1 7/16 In. X 2 In. Cut, Carbide Tipped, Bright (Uncoated), 1 7/16 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Jigsaw Blade, T-Shank, Bimetal, PK5 (T111CF)
- URREA Service Wrench, 2 1/2" opening size (U3580)
- DRILL AMERICA m8 X.5 1" OD HSS Round Adjustable Die Special (DWTSMR1-8X.5)
- SPEEDAIRE Mini Air Polisher, 3 In. Pad, 2100 rpm (10D239)
- SLUGGER BY FEIN Annular Cutter, Carbide, 1-13/16In (63127681110)
- SLUGGER BY FEIN Short Slugger Cutter, 11/16 x 3/4 in (63134174116)
- SLUGGER BY FEIN Annular Cutter, M2 HSS (63134635001)
- SLUGGER BY FEIN Annular Cutter, 2-1/16" dia., 1" Cutting D (63134524041)
- SLUGGER BY FEIN Annular Cutter, ID Ground HSS (63134285119)
- SLUGGER BY FEIN Annular Cutter, HSS, 1-1/4 dia., 3D (63134317003)
- DEWALT Annular Cutters, 2 in Overall L (DWAC02009)
- Slugger By Fein Annular Cutters