Shop All Annular Cutters
Slugger By Fein
Slugger Uni Carbide Tip 1 7/16" X 1 3/8
Mfr # 63135365021
Zoro # G5126512
product price: $71.55
/ea
$71.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Diameter 1 7/16 in
- Measurement System Fractional Inch
- Overall Length 2 1/4 in
- Primary Material Application Steel
- Pilot Pin Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slugger By Fein
- MFR # 63135365021
- Zoro # G5126512
- Country of Origin China
- Category Annular Cutters
Dimensions
Cutter Diameter | 1 7/16 in |
Overall Length | 2 1/4 in |
Maximum Cutting Depth | 1 3/8 in |
Shank Diameter | 3/4 in |
Details
Item | Slugger Uni Carbide Tip 1 7/16" X 1 3/8" |
Measurement System | Fractional Inch |
Primary Material Application | Steel |
Pilot Pin Included | Yes |
Number of Flutes | 6 |
Finish - Machining | Bright (Uncoated) |
Shank Type - Machining | Weldon Flat |
For Tool Type | Magnetic Drill |
Spiral Direction | Right Hand |
Decimal Equivalent | 1.4375 |
Sub Brand | Fein |
Stack Cut Teeth | No |
For Use with Pilot Pin | 63134998320 |
Material - Machining | Carbide Tipped |
Description
Slugger Uni Carbide Tip 1 7/16 In. X 1 3/8 In., Carbide Tipped, Bright (Uncoated), 1 7/16 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 1 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAHCO Bahco Adj./Pipe Wrench, 8", 1-1/8" Cap., Black (BAH9071RPUS)
- GS TOOLING NMTB40 OZ25 Collet Chuck (334660)
- WALTER Walter Titex - Solid carbide centre drill (K1161XPL-6.3)
- GREY PNEUMATIC SKT 1/2" DRIVE X 30MM EXTRA DEEP 6PT IM (GP2030XMD)
- SLUGGER BY FEIN Annular Cutter, 1-1/8" dia., 2" Cutting D (63134286042)
- SLUGGER BY FEIN Annular Cutter, 1-1/4" dia., 1" Cutting D (63134318041)
- SLUGGER BY FEIN Slugger Uni Carbide Tip 9/16" X 2" Cutte (63135143022)
- SLUGGER BY FEIN Annular Cutter, 1-3/16 in. dia. (63134301110)
- SLUGGER BY FEIN Annular Cutter, ID Ground HSS (63134285119)
- SLUGGER BY FEIN Annular Cutter, 13/16" dia., 2" Cutting D (63134206042)
- MILWAUKEE TOOL 1/2" Quick Change Tang Drive Steel Hawg Cutter (49-57-0251)
- Slugger By Fein Annular Cutters