Shop All Annular Cutters
Slugger By Fein
Slugger Uni Carbide Tip 1 5/8" X 1 3/8
Mfr # 63135413021
Zoro # G5126205
product price: $80.99
/ea
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Pilot Pin Included Yes
- For Use with Pilot Pin 63134998320
- Cutter Diameter 1 5/8 in
- Shank Diameter 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slugger By Fein
- MFR # 63135413021
- Zoro # G5126205
- Country of Origin China
- Category Annular Cutters
Dimensions
Cutter Diameter | 1 5/8 in |
Shank Diameter | 3/4 in |
Maximum Cutting Depth | 1 3/8 in |
Overall Length | 2 1/4 in |
Details
Item | Slugger Uni Carbide Tip 1 5/8" X 1 3/8" |
Measurement System | Fractional Inch |
Pilot Pin Included | Yes |
For Use with Pilot Pin | 63134998320 |
Stack Cut Teeth | No |
Number of Flutes | 6 |
For Tool Type | Magnetic Drill |
Sub Brand | Fein |
Finish - Machining | Bright (Uncoated) |
Spiral Direction | Right Hand |
Material - Machining | Carbide Tipped |
Decimal Equivalent | 1.625 |
Shank Type - Machining | Weldon Flat |
Primary Material Application | Steel |
Description
Slugger Uni Carbide Tip 1 5/8 In. X 1 3/8 In., Carbide Tipped, Bright (Uncoated), 1 5/8 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 1 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 52-inch x 0.5-inch x 0.025 x 10-14 TPI Premium Bimetal Blade (523089)
- MILWAUKEE TOOL 5 PC Hook Utility Knife Blades (48-22-1932)
- DREMEL High Perform Rotary Tool Kit, 4000-2/30" (4000-2/30)
- STRAUSS Habilis File Set, Swiss, 5 Pieces (HB2627D91)
- SLUGGER BY FEIN Carbide Tipped Annular Cutter, 2-3/8In D (63127536110)
- SLUGGER BY FEIN Annular Cutter, 2-1/16" dia., 2" Cutting D (63134524042)
- SLUGGER BY FEIN Annular Cutter, M42 TiN, 1/2 Dia, 2 D (63134127110)
- SLUGGER BY FEIN Annular Cutter, 3 dia., 2D (63134762104)
- SLUGGER BY FEIN Annular Cutter, 13/16" dia., 1" Cutting D (63134206041)
- SLUGGER BY FEIN Annular Cutter, M42, 9/16 Dia, 1 D (63134142007)
- HHIP 13/16 X 1" Depth M35 Cobalt Annular Cutter (5022-0812)
- Slugger By Fein Annular Cutters