Shop All Annular Cutters
Slugger By Fein
Slugger Uni Carbide Tip 1 5/16" X 1 3/8
Mfr # 63135333021
Zoro # G5134562
product price: $59.45
/ea
$59.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Material Application Steel
- Overall Length 2 1/4 in
- Decimal Equivalent 1.3125
- Sub Brand Fein
- Number of Flutes 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slugger By Fein
- MFR # 63135333021
- Zoro # G5134562
- Country of Origin China
- Category Annular Cutters
Dimensions
Overall Length | 2 1/4 in |
Shank Diameter | 3/4 in |
Cutter Diameter | 1 5/16 in |
Maximum Cutting Depth | 1 3/8 in |
Details
Item | Slugger Uni Carbide Tip 1 5/16" X 1 3/8" |
Primary Material Application | Steel |
Decimal Equivalent | 1.3125 |
Sub Brand | Fein |
Number of Flutes | 6 |
For Use with Pilot Pin | 63134998320 |
Stack Cut Teeth | No |
Shank Type - Machining | Weldon Flat |
Material - Machining | Carbide Tipped |
For Tool Type | Magnetic Drill |
Measurement System | Fractional Inch |
Spiral Direction | Right Hand |
Pilot Pin Included | Yes |
Finish - Machining | Bright (Uncoated) |
Description
Slugger Uni Carbide Tip 1 5/16 In. X 1 3/8 In., Carbide Tipped, Bright (Uncoated), 1 5/16 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 1 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Straight Flute Hand Tap, Plug, 4 Flutes (4935239)
- JET 12" 12In. Parallel Clamp, 4-1/8" Throat Depth (70412)
- GEARWRENCH 3/8" Drive 6 Point Metric Flex Socket 12mm (80335)
- STANLEY ENGINEERED FASTENING Proset AirHydraulic BlndRivetTool (76001-00003) Less Air Line Assembly (XT1)
- SLUGGER BY FEIN Slugger 1 1/32" Cutter, Tap Size 1 1/8 (63134261002)
- SLUGGER BY FEIN Annular Cutter, 1-5/8 in. (63134412109)
- SLUGGER BY FEIN Annular Cutter, 1-3/8" dia., 1" Cutting D (63134349041)
- SLUGGER BY FEIN Annular Cutter, 1-3/16" dia., 2" Cutting D (63134302042)
- SLUGGER BY FEIN Annular Cutter, 1-3/16" dia., 1" Cutting D (63134302041)
- SLUGGER BY FEIN Annular Cutter, M42, 11/16 Dia, 2 D (63134174008)
- CS UNITEC Annular Cutter, HSS, 7/16" X 2" (6-1-214)
- Slugger By Fein Annular Cutters